Shop All Electrical Box Hardware
Killark
Interior Panel, NOVAL Accessory, Aluminum
Mfr # 7988-1
Zoro # G2043212
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Mounting Pan
- Material Aluminum
- For Use With Mfr. No. 2NWD9
- Length 10.5 in
- Sub-Category Panel and Panel Accessories
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # 7988-1
- Zoro # G2043212
- UPC # 783936982243
- Country of Origin United States
- Category Electrical Box Hardware
Dimensions
Length | 10.5 in |
Width | 10.5 in |
Height | 10.50" |
Size | 10.5 in x 10.5 in x 0.125 in |
Each - Width | 10.500 in |
Dimensions | 10.5 in x 10.5 in x 0.125 in |
Details
Item | Interior Panel |
Type | Mounting Pan |
Material | Aluminum |
For Use With | Mfr. No. 2NWD9 |
Sub-Category | Panel and Panel Accessories |
Color | Gray |
NEMA Enclosure Type | 3, 4, 4X, 7 (B,C,D), 9 (E,F,G) |
Application | For use with EXB and EXBLT Series enclosures. |
Special Features | Mounting pans are 1/8" thick sheet aluminum and sized to provide the maximum usable surface area when installed. |
Series | EXB |
Description
Interior Panel, Material Aluminum, For Use With Mfr. No. 2NWD9, Sub-Category Panel and Panel Accessories, NEMA Enclosure Type 3, 4, 4X, 7 (B,C,D), 9 (E,F,G), Height 10.5 in, Length 10.5 in, Width 0.12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT One Hole Lug Compress Conct, 250 kcmil (24C332)
- JESCO LIGHTING GROUP S902 Power Cable (S902-PC)
- LEVITON Commercial Grade 1-Gang Thermoplastic Outlet Wall Plate, Light Almond (S24-80703-NT)
- ELECTRIDUCT Electriduct Duplex Receptacles with USB Ports (WP-TT-2P20A-2U3.6A-WT)
- KILLARK Hub Adapter, NOVAL Accessory, Aluminum (ADUP-12)
- KILLARK Interior Panel, NOVAL Accessory, Aluminum (7997-5)
- KILLARK Replacement Gasket, Gasket Accessory, 3 Gang, Neoprene (3FSRG)
- KILLARK Replacement Gasket, Gasket Accessory, 2 Gang, Neoprene (2FSRG)
- KILLARK Gasket, Gasket Accessory, 1 Gang, Neoprene (FSRG)
- KILLARK Control Station, NOVAL Accessory, Aluminum (XNS-1C)
- RITTAL Mounting Panel, NOVAL Accessory, Carbon Steel (1570700)
- Killark Electrical Box Hardware