Shop All Electrical Box Hardware
Killark
Interior Panel, NOVAL Accessory, Aluminum
Mfr # 6086PAN
Zoro # G0421617
product price: $57.69
/ea
$57.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Mounting Pan
- Material Aluminum
- For Use With Mfr. No. 2NVZ5, 2NVZ6
- Length 3-1/2 in
- Sub-Category Panel and Panel Accessories
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # 6086PAN
- Zoro # G0421617
- UPC # 783936981628
- Country of Origin United States
- Category Electrical Box Hardware
Dimensions
Length | 3-1/2 in |
Width | 0.09 in |
Height | 3.50" |
Details
Item | Interior Panel |
Type | Mounting Pan |
Material | Aluminum |
For Use With | Mfr. No. 2NVZ5, 2NVZ6 |
Sub-Category | Panel and Panel Accessories |
Color | Gray |
NEMA Enclosure Type | 3, 4, 4X, 7 (B,C,D), 9 (E,F,G) |
Application | For use with GRB Series enclosures. |
Series | GR Enclosures |
Special Features | Mounting pans are made up of sheet aluminum. |
Description
Interior Panel, Material Aluminum, For Use With 2NVZ6, Mfr. No. 2NVZ5, Sub-Category Panel and Panel Accessories, NEMA Enclosure Type 3, 4, 4X, 7 (B,C,D), 9 (E,F,G), Height 3.5 in, Length 3.5 in, Width 0.09 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 22-16 AWG Vinyl Ring Terminal #8 Stud PK100 (5WHG3)
- EATON BUSSMANN Ceramic Fuse, ABC Series, Fast-Acting, 5A, 250V AC, 5 PK (ABC-5-R)
- SOLAHD DC Power Supply, 85/264V AC, 5V DC, 30W, 6A, DIN Rail/Chassis (SCP30S5DN)
- INTERMATIC Electromechanical Timer, 7-Day, SPDT, 21A (FM1QWUZH-BW-24U)
- KILLARK Control Station, NOVAL Accessory, Aluminum (XNS-1C)
- KILLARK Gasket, Gasket Accessory, 1 Gang, Neoprene (FSRG)
- KILLARK Interior Panel, NOVAL Accessory, Aluminum (7997-5)
- KILLARK Hub Adapter, NOVAL Accessory, Aluminum (ADUP-12)
- KILLARK Outlet Box, NOVAL Accessory, Aluminum (GRSS-3)
- KILLARK Replacement Gasket, Gasket Accessory, 2 Gang, Neoprene (2FSRG)
- TAYMAC Closure Plug, 1/2" NPT, Gray, 4 pcs. (CP450S)
- Killark Electrical Box Hardware