Shop All Electrical Box Hardware
Killark
Interior Panel, NOVAL Accessory, Aluminum
Mfr # 6058
Zoro # G2779716
product price: $84.99
/ea
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Mounting Pan
- For Use With Mfr. No. 2NVZ9, 2NWC1
- Material Aluminum
- Sub-Category Panel and Panel Accessories
- Length 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # 6058
- Zoro # G2779716
- UPC # 783936981345
- Country of Origin United States
- Category Electrical Box Hardware
Dimensions
Length | 9 in |
Width | 8 in |
Height | 8.00" |
Size | 9 in x 8 in x 0.25 in |
Each - Width | 8.000 in |
Dimensions | 9 in x 8 in x 0.25 in |
Details
Item | Interior Panel |
Type | Mounting Pan |
For Use With | Mfr. No. 2NVZ9, 2NWC1 |
Material | Aluminum |
Sub-Category | Panel and Panel Accessories |
Color | Gray |
NEMA Enclosure Type | 3, 4, 4X, 7 (B,C,D), 9 (E,F,G) |
Application | For use with GRH Series enclosures. |
Special Features | Mounting pans are made up of sheet aluminum. |
Series | GR Enclosures |
Description
Interior Panel, Material Aluminum, For Use With 2NWC1, Mfr. No. 2NVZ9, Sub-Category Panel and Panel Accessories, NEMA Enclosure Type 3, 4, 4X, 7 (B,C,D), 9 (E,F,G), Height 8 in, Length 9 in, Width 0.09 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 2'' Two Hole EMT Strap, 50PK (TW306)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V AC, 12 A (LC2D12B7)
- EATON CUTLER-HAMMER DP Series DPU222RP Non-Fusible, Pull-Out Disconnect Switch, 120/240 V, 60 A, 2-Pole, 3R (DPU222RP)
- NVENT HOFFMAN VERSARACK Vertical Cable Manager, 40.512 x4.1339 x8.1890, Black, Steel (E19C25U)
- KILLARK Replacement Gasket, Gasket Accessory, 3 Gang, Neoprene (3FSRG)
- KILLARK Replacement Gasket, Gasket Accessory, 2 Gang, Neoprene (2FSRG)
- KILLARK Interior Panel, NOVAL Accessory, Aluminum (7997-5)
- KILLARK Control Station, NOVAL Accessory, Aluminum (XNS-1C)
- KILLARK Hub Adapter, NOVAL Accessory, Aluminum (ADUP-12)
- KILLARK Gasket, Gasket Accessory, 1 Gang, Neoprene (FSRG)
- WIEGMANN End Cap, NOVAL Accessory, Carbon Steel (E0808)
- Killark Electrical Box Hardware