Shop All Electrical Box Hardware
Killark
Interior Panel, NOVAL Accessory, Aluminum
Mfr # 6038
Zoro # G2811724
product price: $75.49
/ea
Free Shipping & Returns
$75.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Mounting Pan
- For Use With Mfr. No. 2NWC2, 2NWC3
- Material Aluminum
- Length 7-1/2 in
- Sub-Category Panel and Panel Accessories
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # 6038
- Zoro # G2811724
- UPC # 783936981109
- Country of Origin United States
- Category Electrical Box Hardware
Dimensions
Length | 7-1/2 in |
Width | 5.5 in |
Height | 5.50" |
Each - Width | 5.500 in |
Size | 7.5 in x 5.5 in x 0.25 in |
Dimensions | 7.5 in x 5.5 in x 0.25 in |
Details
Item | Interior Panel |
Type | Mounting Pan |
For Use With | Mfr. No. 2NWC2, 2NWC3 |
Material | Aluminum |
Sub-Category | Panel and Panel Accessories |
Color | Gray |
NEMA Enclosure Type | 3, 4, 4X, 7 (B,C,D), 9 (E,F,G) |
Application | For use with GRK Series enclosures. |
Series | GR Enclosures |
Special Features | Mounting pans are made up of sheet aluminum. |
Description
Interior Panel, Material Aluminum, For Use With 2NWC3, Mfr. No. 2NWC2, Sub-Category Panel and Panel Accessories, NEMA Enclosure Type 3, 4, 4X, 7 (B,C,D), 9 (E,F,G), Height 5.5 in, Length 7.5 in, Width 0.09 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL OUTDOOR Closure Plug, Weatherproof box/cover Accessory, Floor Box (5269-1)
- EATON BUSSMANN Open Fuse Block, H; K5 UL Class, 3 Poles, 0 to 30A Amp Range, 250V AC/DC Volt Rating (HM25030-3SR)
- HAMMOND Type 3R Wiring Trough, 8x8x12, Steel/Gray (C3RWT812)
- RACO Electrical Box, 30.3 cu in, Square Box, 2 Gang, Steel, Square (911-3)
- KILLARK Outlet Box, NOVAL Accessory, Aluminum (GRSS-3)
- KILLARK Interior Panel, NOVAL Accessory, Aluminum (7997-5)
- KILLARK Control Station, NOVAL Accessory, Aluminum (XNS-1C)
- KILLARK Replacement Gasket, Gasket Accessory, 3 Gang, Neoprene (3FSRG)
- KILLARK Hub Adapter, NOVAL Accessory, Aluminum (ADUP-12)
- KILLARK Gasket, Gasket Accessory, 1 Gang, Neoprene (FSRG)
- BELL OUTDOOR Closure Plug, Weatherproof box/cover Accessory, Floor Box (5270-1)
- Killark Electrical Box Hardware