Shop All Hazardous Location Lighting Fixtures
Killark
Incandescent Light Fixture, A19/A21
Mfr # NV2IG15
Zoro # G3403111
product price: $42.65
/ea
$42.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Type Hazardous Location
- Fixture Wattage 150
- Lamp Watts 150
- Lamp Type Incandescent
- Ambient Temp. Range -40 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # NV2IG15
- Zoro # G3403111
- UPC # 783936009582
- Country of Origin China
- Category Hazardous Location Lighting Fixtures
Dimensions
Length | 4 9/16 in |
Height | 2 1/4 in |
Width | 4 9/16 in |
Overall Height | 4 in |
Overall Length | 5 in |
Overall Width | 5 in |
Description
Incandescent Fixture Body, Lighting Technology Compact Fluorescent, Lumens 2,087 lm, Number of Bulbs 1, Overall Height 4 in, Overall Length 5 in, Overall Width 5 in, Safety Rating Class I, Division 2, Group A, B, C, D, Class II, Division 2, Group F, Group G, Class l, Group llC, Group llB, Group llA, Class lII, Zone 2, Color Temperature 2300K, Emergency Battery Backup No, 277V AC, Ambient Temp. Range -40 Degrees F, CA Title 24 Compliant No, For Bulb Type Incandescent, For Max. Bulb Wattage 150 W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Satco H38av-100dx replacement light bulb lamp (H38AV-100DX SATCO)
- RECYCLEPAK Veolia Lamp Recycling Kit, 96"x8"x8" (SUPPLY-190)
- ILC Replacement for Trojan Technologies UV 793923 replacement light bulb lamp (UV 793923 TROJAN TECHNOLOGIES)
- METALUX Allpro Industrial, 4' 2L Unv1, Closed (APLBC-232)
- KILLARK Linear LED, 5598 lm, 120 to 277VAC, 46.5 W (L1L730D)
- KILLARK Incandescent Light Fixture, A-23/PS-25 (EMI20)
- KILLARK LED Fixture, V Series, 13W (VSL1330)
- KILLARK Metal Halide Light Fixture, M137 (EZP170)
- KILLARK Incandescent Fixture, With 2PDH1 2PDG7 (NV2IG15XSG)
- KILLARK Incandescent Light Fixture (NV2IG15BSG)
- LARSON ELECTRONICS Hazardous Location LED Fixture, 16W (HAL-24-16W-LED-SP-24V)
- Killark Hazardous Location Lighting Fixtures