Shop All Hazardous Location Lighting Fixtures
Killark
Incandescent Light Fixture, A-23/PS-25
Mfr # EMI20
Zoro # G1494857
product price: $389.99
/ea
Free Shipping & Returns
$389.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Type Hazardous Location
- Fixture Wattage 150/200/300
- Lamp Watts 150/200/300
- Lamp Type Incandescent
- Lamp Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # EMI20
- Zoro # G1494857
- UPC # 783936143255
- Country of Origin United States
- Category Hazardous Location Lighting Fixtures
Dimensions
Length | 7 7/16 in |
Height | 10 5/16 in |
Width | 7 7/16 in |
Overall Length | 13 in |
Overall Width | 8 in |
Overall Height | 7 1/2 in |
Description
Incandescent Light Fixture, Lighting Technology Incandescent, Lumens 6,360 lm, Number of Bulbs 1, Overall Height 7 1/2 in, Overall Length 13 in, Overall Width 8 in, Safety Rating Class I, Division 1 and 2, Group C, D, Class I, Zone 1 and 2, Group llB, llA, Class II, Division 1 and 2, Group E, F, G, Class III, Division 1 and 2, Color Temperature 2300K, Emergency Battery Backup No, 120 to 277V AC, Ambient Temp. Range -40 Degrees F, CA Title 24 Compliant No, For Bulb Type Incandescent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Advance 72c5481-np (72C5481-NP ADVANCE)
- STREAMLIGHT STREAMLIGHT 115 Lumens, LED Black Hands Free Light (69140)
- NUVO LIGHTING 2-Light LED Small Up and Down Sconce Fixture Bronze Finish 10W 120/277V (62/1145R1)
- ILC Replacement for GE General Electric G.E 39409 replacement light bulb lamp (39409 GE GENERAL ELECTRIC G.E)
- KILLARK LED Fixture, V Series, 13W (VSL1330)
- KILLARK LED Light Fixture, Haz Loc, 45W, Pendant (VM1L4530A2GLG)
- KILLARK Compact Fluorescent Light Fixture, GX24Q3 (NV2FG32)
- KILLARK Metal Halide Light Fixture, M137 (EZP170)
- KILLARK Incandescent Fixture, With 2PDH1 2PDG6 (NV2IG15ASG)
- KILLARK Linear LED, 5598 lm, 120 to 277VAC, 46.5 W (L1L730D)
- LARSON ELECTRONICS Hazardous Location LED Fixture, 7W (HAL-7W-LED)
- Killark Hazardous Location Lighting Fixtures