Shop All Hazardous Location Lighting Fixtures
Killark
Incandescent Fixture, With 2PDH1 2PDG7
Mfr # NV2IG15XSG
Zoro # G3071092
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Type Hazardous Location
- Fixture Wattage 150
- Lamp Type Medium Base
- Lamp Watts 150 W
- Voltage 120 to 277V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # NV2IG15XSG
- Zoro # G3071092
- UPC # 783936050584
- Country of Origin Multiple
- Category Hazardous Location Lighting Fixtures
Dimensions
Length | 7-3/8 in |
Height | 12-1/4 in |
Length (In.) | 7-3/8 |
Width (In.) | 4-9/16 |
Height (In.) | 12-1/4 |
Width | 4-9/16 in |
Nominal Height | 12 1/4 in |
Nominal Width | 4 9/16 in |
Nominal Length | 7 3/8 in |
Overall Length | 7 3/8 in |
Nominal Size - Fixtures | 1/2 ft x 1/2 ft |
Overall Width | 4 5/8 in |
Overall Height | 12 1/4 in |
Description
Incandescent Light Fixture, Hazardous Location Fixture Type, Medium Base Lamp Type, Lamp Quantity 1, Bulb Designation A19/A21, Lamp Watts 150 W, Suggested Lamp Item No. 2PLK4, Fixture Wattage 150, Voltage 120 to 277V AC, Non-Metallic Corrosion Resistant, Designed for Indoor and Outdoor Globe Down Applications, No Lamp Included, Ambient Temp. Range -40 Degrees to 104 Degrees F, Housing Material Polyester, Powder Epoxy Paint Housing Finish, Ceiling Mounting, Length 7-3/8 in, Height 12-1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Advance Rzt-2s32 (RZT-2S32 ADVANCE)
- LUMARK Cbn Bz, 18W, 5000K, 120V Pc1 (XTOR2B-PC1)
- DAY-BRITE CFI LED Recssd Troffer, 3000lm, 30W, 23-3/4in.L (2EVG30L840-2-D-UNV-DIM)
- NUVO 1-Light, MR16, 12V Track Head, Gimbal Ring, White Finish (TH238)
- KILLARK Mounting Splice Box Ceiling 4 Hub (VMX2B)
- KILLARK Incandescent Fixture, With 2PDD1 (EMI20B2G)
- KILLARK Incandescent Light Fixture, A19/A21 (NV2IG15)
- KILLARK LED Fixture, V Series, 16W (VSL1630)
- KILLARK Incandescent Light Fixture, A-23/PS-25 (EMI20)
- KILLARK Compact Fluorescent Light Fixture, GX24Q3 (NV2FG32)
- KILLARK Metal Halide Light Fixture, M135 (VM5P400)
- Killark Hazardous Location Lighting Fixtures