Shop All Hazardous Location Lighting Fixtures
Killark
Incandescent Fixture, With 2PDH1 2PDG6
Mfr # NV2IG15ASG
Zoro # G1726681
product price: $143.34
/ea
Free Shipping & Returns
$143.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Type Hazardous Location
- Fixture Wattage 150
- Lamp Watts 150 W
- Lamp Type Compact Fluorescent
- Ambient Temp. Range -40 Degrees to 104 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # NV2IG15ASG
- Zoro # G1726681
- UPC # 783936050560
- Country of Origin Multiple
- Category Hazardous Location Lighting Fixtures
Dimensions
Length | 4-9/16 in |
Height | 2-1/4 in |
Length (In.) | 4-9/16 |
Width (In.) | 4-9/16 |
Height (In.) | 2-1/4 |
Width | 4-9/16 in |
Nominal Length | 4 9/16 in |
Nominal Width | 4 9/16 in |
Nominal Height | 2 1/4 in |
Overall Length | 4 5/8 in |
Nominal Size - Fixtures | 1/2 ft x 1/2 ft |
Overall Height | 2 1/4 in |
Overall Width | 4 5/8 in |
Description
Incandescent Light Fixture, Hazardous Location Fixture Type, Compact Fluorescent Lamp Type, Lamp Quantity 1, Bulb Designation A19/A21, Lamp Watts 150 W, Suggested Lamp Item No. 2PLK4, Fixture Wattage 150, Voltage 120 to 277V AC, Non-Metallic Corrosion Resistant, Designed for Indoor and Outdoor Globe Down Applications, No Lamp Included, Ambient Temp. Range -40 Degrees to 104 Degrees F, Housing Material Polyester, Powder Epoxy Paint Housing Finish, Pendant Mounting, Length 4-9/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTGATE CL-EHL-27W-50K-E2627W LED CORN LAMP 4100 LUMENS 5000K E26 AC100-277V, UL LISTED (CL-EHL-27W-50K-E26)
- FEIT ELECTRIC Bulb Fl Circ T9 Cw 40W (FC16T10/CW)
- TOGGLED 2PK 4' Color LED Tube (D416-3C321-2)
- ELK LIGHTING Logansport 1-Light Outdoor Wall Lamp in Hazelnut Bronze (45072/1)
- KILLARK Linear LED, 5598 lm, 120 to 277VAC, 46.5 W (L1L730D)
- KILLARK Incandescent Light Fixture, A-23/PS-25 (EMI20)
- KILLARK Metal Halide Light Fixture, M135 (VM5P400)
- KILLARK LED Fixture, V Series, 13W (VSL1330)
- KILLARK LED Light Fixture, Haz Location, Fluted (EML4530)
- KILLARK Incandescent Light Fixture, A19/A21 (NV2IG15)
- LIND EQUIPMENT Explosion Proof Hand Lamp w/25' 16/3 SOOW Cord & Non-Expl Proof Gr. Plug (XP162LED-25P)
- Killark Hazardous Location Lighting Fixtures