Shop All Hazardous Location Lighting Fixtures
Killark
Incandescent Fixture, With 2PDD1
Mfr # EMI20B2G
Zoro # G0734273
product price: $773.99
/ea
Free Shipping & Returns
$773.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Type Hazardous Location
- Fixture Wattage 300
- Lamp Type Medium Base
- Lamp Watts 300 W
- Lamp Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # EMI20B2G
- Zoro # G0734273
- UPC # 783936142784
- Country of Origin United States
- Category Hazardous Location Lighting Fixtures
Dimensions
Length | 7-7/16 in |
Height | 10-5/16 in |
Length (In.) | 7-7/16 |
Width (In.) | 7-7/16 |
Height (In.) | 10-5/16" |
Width | 7-7/16 in |
Nominal Width | 7 7/16 in |
Nominal Height | 10 5/16 in |
Nominal Length | 7 7/16 in |
Overall Length | 7 1/2 in |
Overall Height | 10 3/8 in |
Overall Width | 7 1/2 in |
Nominal Size - Fixtures | 1 ft x 1 ft |
Description
Incandescent Light Fixture, Hazardous Location Fixture Type, Medium Base Lamp Type, Lamp Quantity 1, Bulb Designation A-23/PS-25, Lamp Watts 300 W, Suggested Lamp Item No. 2PLK5, Fixture Wattage 300, Voltage 250V AC, Corrosion Resistance, Factory Sealed, No Lamp Included, Ambient Temp. Range -40 Degrees F, Housing Material Aluminum, Powder Epoxy Paint Housing Finish, Wall Mounting, Length 7-7/16 in, Height 10-5/16 in, Includes Guard, Width 7-7/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL + HOWELL Swivel Solar Powered 3 W LED Deck Light 4 pk (7846)
- ILC Replacement For JKL JKL6S6145V (WW-2HYH-6)
- HUBBELL LIGHTING Hubbell Outdoor Permishield LED Wallpack W/Photocell, 20W, Dark Bronze (PRS-20-5K-PC)
- MAXIM Essentials 5-Light 36" Wide Oil Rubbed Bronze Vanity Light (8015MROI)
- KILLARK Incandescent Fixture, With 2PDH1 2PDG7 (NV2IG15XSG)
- KILLARK LED Light Fixture, Haz Location, Fluted (EML4530)
- KILLARK Incandescent Fixture, With 2PDH1 2PDG6 (NV2IG15ASG)
- KILLARK LED Fixture, V Series, 13W (VSL1330)
- KILLARK Incandescent Light Fixture, A-23/PS-25 (EMI20)
- KILLARK LED Light Fixture, Haz Loc, 45W, Pendant (VM1L4530A2GLG)
- BRITE-STRIKE Tactical Hands Free Light, LED, Silvr, PK10 (APALS 10PK-BLU)
- Killark Hazardous Location Lighting Fixtures