Shop All Conduit Fittings
Killark
Hubs, 2, Feed Thru, 3/4"
Mfr # FHC-21
Zoro # G1101742
product price: $77.99
/ea
Sold in multiples of 25 for $1,949.75
Free Shipping & Returns
$1,949.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Threaded Metal Conduit
- Color Gray
- Features Combination Splice Box and Flexible Fixture Hanger, Ball Joint Permits Fixture To Hang Plumb, Fixture May Swing up to 20 Degrees From Vertical
- Conduit Outlet Body Capacity 3.0 cu in
- Material Copper-free aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # FHC-21
- Zoro # G1101742
- UPC # 783936170602
- Country of Origin Mexico
- Category Conduit Fittings
Details
For Conduit Type | Threaded Metal Conduit |
Color | Gray |
Item | Hubs,2,Feed Thru,3/4" |
Features | Combination Splice Box and Flexible Fixture Hanger, Ball Joint Permits Fixture To Hang Plumb, Fixture May Swing up to 20 Degrees From Vertical |
Conduit Outlet Body Capacity | 3.0 cu in |
Material | Copper-free aluminum |
For Use With | For Use with Threaded Metal Conduit, For Hanging Plumb |
Application | For use with threaded metal conduit. For hanging plumb. |
Type | Aluminum Splice Box/Flexible Fixture Hanger |
Carton Quantity | 25 |
Package Net Weight | 0.86 |
UPC | 783936000000 |
Description
Hubs,2,Feed Thru,3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Power Cord, 5-15P, SJT, 15 ft., Blk, 13A, 16/3 (5XFN7ID)
- GROTE 12 AWG 1 Conductor Stranded Primary Wire 100 ft. WT (87-6007)
- RELAY & CONTROL Single Phase only Reversing Drum Control (RS-1A)
- PANDUIT Cable Tie, Mount, Adh, .75x.75in, Wh, PK500 (ABMM-A-D)
- KILLARK Bushing, Reducing (RE32S)
- KILLARK Nipple, Conduit, 1-1/4 In (AN-4)
- KILLARK EY Sealing Fitting, 25 Fill, Duraloy, 1/2 (EY-50MWW)
- KILLARK Bushing, Reducing (R-65)
- KILLARK Weather Head Thread, 3", Aluminum (FB-787)
- KILLARK Plug, Recessed, 1/2 In (CUP-1)
- L.H. DOTTIE L.H. Dottie 1-1/2'' x 1-1/4'' Reducing Washer, 50PK (RW54)
- Killark Conduit Fittings