Shop All Electrical Box Hardware
Killark
Hubbell/Killark, Hubbell/Killark 3/4 Hub Vjh-2 Accessory, Aluminum
Mfr # VJH-2
Zoro # G3159661
product price: $31.49
/ea
Sold in multiples of 5 for $157.45
$157.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Hubbell/Killark 3/4 Hub Vjh-2
- Type Hub Cover
- Material Aluminum
- Sub-Category Other Accessories
- Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # VJH-2
- Zoro # G3159661
- UPC # 783936770031
- Country of Origin Mexico
- Category Electrical Box Hardware
Dimensions
Length | 1 in |
Width | 3 in |
Conduit Size (In.) | 3/4 in |
Height | 3 in |
Size | 1 in x 3 in x 3 in |
Each - Width | 3.000 in |
Dimensions | 1 in x 3 in x 3 in |
Hub Size | 3/4 |
Details
Item | Hubbell/Killark |
Accessory Type | Hubbell/Killark 3/4 Hub Vjh-2 |
Type | Hub Cover |
Material | Aluminum |
Sub-Category | Other Accessories |
Color | Gray |
Cover Type | Hub |
Finish | Powder Epoxy Paint |
Application | Hub cover for use with VJ Series round boxes, and for hanging pendant fixtures. Cover mounting centers are 3-1/2 and will accommodate 4 round or octagonal box covers and devices. Screw holes are 8-32 size. Gaskets are required for wet and damp locations |
Finish Type | Powder Epoxy Paint |
UL File Number | E30107 & E3397 |
CSA File Number | LR11852 |
Carton Quantity | 5 |
Package Net Weight | 0.29 |
Special Features | For use with VJ Series outlet boxes. |
Description
Hubbell/Killark 3/4 Hub Vjh-2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, J Class, AJT Series, Time-Delay, 80A, 600V AC, Indicating (AJT80)
- KILLARK Conduit Body Cover, 2 in. (670)
- NVENT HOFFMAN Hinge-Cover with 3-Point Latch or Quick (A24H2408GQRLP3PT)
- PANDUIT Ring Terminal, expanded vinyl insulation, 12, PV10-14RX-L, PK 50 (PV10-14RX-L)
- KILLARK Interior Panel, Panel Accessory, Aluminum (7997-5)
- KILLARK Cast Box Extension, Extension Accessory, Iron (FDCC-2M)
- KILLARK Hub Adapter, Adapter Accessory, Aluminum (ADUP-12)
- KILLARK Control Stations Cs, Control Station Accessory, Aluminum (XNS-1C)
- KILLARK Gasket, 1 Gang, Neoprene (FSRG)
- KILLARK Killark Box Grss, Box Accessory, Aluminum (GRSS-3)
- HUBBELL WIRING DEVICE-KELLEMS Abandonment Plate, NOVAL Accessory, 1 Gang, PVC (AP2I)
- Killark Electrical Box Hardware