Shop All Hazardous Location Lighting Fixtures
Killark
HPS Light Fixture, With 2PDE4 And 2PDE7
Mfr # VM1S070A2GLG
Zoro # G2370094
original price:
$621.48
15% off
new price: $522.99
/ea
Free Shipping & Returns
$522.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Type Hazardous Location
- Fixture Wattage 70
- Lamp Watts 70 W
- Lamp Type High Pressure Sodium
- Ambient Temp. Range -40 Degrees to 149 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # VM1S070A2GLG
- Zoro # G2370094
- UPC # 094705486856
- Country of Origin United States
- Category Hazardous Location Lighting Fixtures
Dimensions
Length | 13-9/16 in |
Height | 3-7/8 in |
Length (In.) | 13-9/16 |
Width (In.) | 11-7/8 |
Height (In.) | 3-7/8 |
Width | 11-7/8 in |
Nominal Length | 13 9/16 in |
Nominal Height | 3 7/8 in |
Nominal Width | 11 7/8 in |
Overall Width | 11 7/8 in |
Overall Height | 3 7/8 in |
Overall Length | 13 5/8 in |
Nominal Size - Fixtures | 1 ft x 1 ft |
Description
High Pressure Sodium Light Fixture, Hazardous Location Fixture Type, High Pressure Sodium Lamp Type, Lamp Quantity 1, Bulb Designation S62, Lamp Watts 70 W, Suggested Lamp Item No. 2V632, Fixture Wattage 70, Voltage 120/208/240/277V AC, Suitable for Wet Locations, No Lamp Included, Ambient Temp. Range -40 Degrees to 149 Degrees F, Housing Material Aluminum, Pendant Mounting, Length 13-9/16 in, Height 3-7/8 in, Includes 2PDE4 Glass Globe And 2PDE7 Mounting Splice Box, Width 11-7/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASD LIGHTING Light, LED, Rnd, Mni-Pan, 5", SM, ETL/ES, 6W, 3K (ASD-MNPR-5D630-W)
- OLYMPIA LIGHTING, INC. Cluster LED Bulb 150W 55K E39 120-277V (CL-150W11-55K-E39)
- ILC Replacement for Sylvania 16034 replacement light bulb lamp (16034 SYLVANIA)
- ILC Replacement for Viqua D4 Premium replacement light bulb lamp (D4 PREMIUM VIQUA)
- KILLARK Compact Fluorescent Light Fixture, GX24Q3 (NV2FG32)
- KILLARK Incandescent Fixture, With 2PDH1 2PDG7 (NV2IG15XSG)
- KILLARK Incandescent Fixture, With 2PDD1 (EMI20B2G)
- KILLARK LED Light Fixture, Haz Location, Fluted (EML4530)
- KILLARK Incandescent Fixture, With 2PDH1 2PDG6 (NV2IG15ASG)
- KILLARK Incandescent Light Fixture, A-23/PS-25 (EMI20)
- LARSON ELECTRONICS Hazardous Location LED Fixture, 7W (HAL-7W-LED)
- Killark Hazardous Location Lighting Fixtures