Shop All Hazardous Location Lighting Fixtures
Killark
HPS Light Fixture, With 2PDC9
Mfr # EZS150X2G
Zoro # G1054252
product price: $1,880.99
/ea
Free Shipping & Returns
$1,880.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Type Hazardous Location
- Fixture Wattage 150
- Lamp Type Metal Halide
- Lamp Watts 150 W
- Ambient Temp. Range -40 Degrees to 149 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # EZS150X2G
- Zoro # G1054252
- UPC # 094705439197
- Country of Origin Multiple
- Category Hazardous Location Lighting Fixtures
Dimensions
Length | 11-1/4 in |
Height | 18 in |
Length (In.) | 11-1/4 |
Width (In.) | 11-1/4 |
Height (In.) | 18 |
Width | 11-1/4 in |
Nominal Height | 18 in |
Nominal Width | 11 1/4 in |
Nominal Length | 11 1/4 in |
Nominal Size - Fixtures | 1 ft x 1 ft |
Overall Height | 18 in |
Overall Width | 11 1/4 in |
Overall Length | 11 1/4 in |
Description
High Pressure Sodium Light Fixture, Hazardous Location Fixture Type, Metal Halide Lamp Type, Lamp Quantity 1, Bulb Designation S55, Lamp Watts 150 W, Suggested Lamp Item No. 2VAD7, Fixture Wattage 150, Voltage 120/208/240/277V AC, Factory Sealed, No Lamp Included, Ambient Temp. Range -40 Degrees to 149 Degrees F, Housing Material Aluminum, Powder Epoxy Paint Housing Finish, Ceiling Mounting, Length 11-1/4 in, Height 18 in, Includes Guard, Width 11-1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUVO 2 Light 10 in. Flush Mount Large Crystal White Drum Polished (SF77-102)
- ILC Replacement for Light Bulb / Lamp Fml-27w 6500k replacement light bulb lamp (FML-27W 6500K LIGHT BULB / LAMP)
- ILC Replacement for Lumenarc Lu50/s68 replacement light bulb lamp (LU50/S68 LUMENARC)
- ILC Replacement for GE General Electric G.E Mxr70/c/u/med/o replacement light bulb lamp (MXR70/C/U/MED/O GE GENERAL ELECTRIC G.E)
- KILLARK Floodlight, Hazardous Location, HPS, S51 (KFS400-76)
- KILLARK Metal Halide Light Fixture, M137 (EZP170)
- KILLARK Linear LED, 5598 lm, 120 to 277VAC, 46.5 W (L1L730D)
- KILLARK Incandescent Light Fixture (NV2IG15BSG)
- KILLARK LED Fixture, V Series, 13W (VSL1330)
- KILLARK Incandescent Light Fixture, A-23/PS-25 (EMI20)
- COOPER LIGHTING Cooper Lighting HBL454T5HORT1 4 ft. 4 Lamp T5 Commercial High Bay Fluorescent Fixture (176912)
- Killark Hazardous Location Lighting Fixtures