Shop All Hazardous Location Lighting Fixtures
Killark
HPS Light Fixture, With 2PDC9
Mfr # EMS151X2G
Zoro # G2078614
original price:
$1,516.50
13% off
new price: $1,318.99
/ea
Free Shipping & Returns
$1,318.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Type Hazardous Location
- Fixture Wattage 150
- Lamp Watts 150 W
- Lamp Type Medium Base
- Ambient Temp. Range -40 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # EMS151X2G
- Zoro # G2078614
- UPC # 783936149271
- Country of Origin United States
- Category Hazardous Location Lighting Fixtures
Dimensions
Length | 8-13/16 in |
Height | 11-15/16 in |
Length (In.) | 8-13/16 |
Width (In.) | 8-13/16 |
Height (In.) | 11-15/16 |
Width | 8-13/16 in |
Nominal Length | 8 13/16 in |
Nominal Height | 11 15/16 in |
Nominal Width | 8 13/16 in |
Overall Height | 12 in |
Nominal Size - Fixtures | 1 ft x 1 ft |
Overall Width | 8 7/8 in |
Overall Length | 8 7/8 in |
Description
High Pressure Sodium Light Fixture, Hazardous Location Fixture Type, Medium Base Lamp Type, Lamp Quantity 1, Bulb Designation S55, Lamp Watts 150 W, Suggested Lamp Item No. 2V713, Fixture Wattage 150, Voltage 120V AC, Factory Sealed, No Lamp Included, Ambient Temp. Range -40 Degrees F, Housing Material Aluminum, Powder Epoxy Paint Housing Finish, Ceiling Mounting, Length 8-13/16 in, Height 11-15/16 in, Includes Guard, Width 8-13/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROMI Bennett Satin Nickel Floor Lamp (B4601)
- ILC Replacement for GE General Electric G.E F28 Inches T8/cw/4 replacement light bulb lamp (F28`T8/CW/4 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Haag Streit Goldman 940-0780 replacement light bulb lamp (GOLDMAN 940-0780 HAAG STREIT)
- SIGNIFY T5 Fluorescent 40Pk (F54T5/835/HO)
- KILLARK LED Fixture, V Series, 16W (VSL1630)
- KILLARK Incandescent Light Fixture (NV2IG15BSG)
- KILLARK LED Light Fixture, Haz Location, Fluted (EML4530)
- KILLARK Compact Fluorescent Light Fixture, GX24Q3 (NV2FG32)
- KILLARK Incandescent Light Fixture, A-23/PS-25 (EMI20)
- KILLARK Incandescent Fixture, With 2PDH1 2PDG6 (NV2IG15ASG)
- LIND EQUIPMENT Explosion Proof Hand Lamp w/25' 16/3 SOOW Cord & Non-Expl Proof Gr. Plug (XP162LED-25P)
- Killark Hazardous Location Lighting Fixtures