Shop All Hazardous Location Lighting Fixtures
Killark
HPS Fixture, With 2PDE4 And 2PDG7
Mfr # VM3S150X2GLG
Zoro # G1218707
product price: $636.16
/ea
Free Shipping & Returns
$636.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Type Hazardous Location
- Fixture Wattage 150
- Lamp Type High Pressure Sodium
- Lamp Watts 150 W
- Lamp Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # VM3S150X2GLG
- Zoro # G1218707
- UPC # 094705496527
- Country of Origin United States
- Category Hazardous Location Lighting Fixtures
Dimensions
Length | 13-9/16 in |
Height | 5-3/8 in |
Length (In.) | 13-9/16 |
Width (In.) | 11-7/8 |
Height (In.) | 5-3/8 |
Width | 11-7/8 in |
Nominal Width | 11 7/8 in |
Nominal Height | 5 3/8 in |
Nominal Length | 13 9/16 in |
Overall Length | 13 5/8 in |
Overall Height | 5 3/8 in |
Overall Width | 11 7/8 in |
Nominal Size - Fixtures | 1 ft x 1 ft |
Description
High Pressure Sodium Light Fixture, Hazardous Location Fixture Type, High Pressure Sodium Lamp Type, Lamp Quantity 1, Bulb Designation S55, Lamp Watts 150 W, Suggested Lamp Item No. 2VAD7, Fixture Wattage 150, Voltage 120/208/240/277V AC, Suitable for Wet Locations, No Lamp Included, Ambient Temp. Range -40 Degrees to 149 Degrees F, Housing Material Aluminum, Ceiling Mounting, Length 13-9/16 in, Height 5-3/8 in, Includes 2PDE4 Glass Globe And 2PDE9 Mounting Splice Box Wall Mount, Width 11-7/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY LED, 29 W, A21, Medium Screw (E26) (29A21/PER/827/FR/P/E26/WG/HO 4/1PF)
- MIDWEST FASTENER 1/8IP Bronze Colored Plastic Rosette Caps 5PK (64703)
- SUREFIRE Battery Carrier, F/Z2-BK, G2-BK, C3-HA (SC1)
- NEWHOUSE LIGHTING T5 3W LED Light Bulb, 280 Lumens, 12V, Soft White, PK 4 (T5-3018-4)
- KILLARK LED Light Fixture, Haz Loc, 45W, Pendant (VM1L4530A2GLG)
- KILLARK MH Fixture, With 2PDE4 And 2PDG7 (VM3P170X2GLG)
- KILLARK Incandescent Light Fixture, A-23/PS-25 (EMI20)
- KILLARK Compact Fluorescent Light Fixture, GX24Q3 (NV2FG32)
- KILLARK Incandescent Fixture, With 2PDD1 (EMI20B2G)
- KILLARK Incandescent Fixture, With 2PDH1 2PDG7 (NV2IG15XSG)
- POINT LIGHTING FAA L-810 Double Obstruction Light AC (POL-21006-1F-R-34B-D2.2)
- Killark Hazardous Location Lighting Fixtures