Shop All Hazardous Location Lighting Fixtures
Killark
High Pressure Sodium Light Fixture, S62
Mfr # VM1S070
Zoro # G0996204
product price: $374.99
/ea
Free Shipping & Returns
$374.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Type Hazardous Location
- Fixture Wattage 70
- Lamp Watts 70
- Lamp Type High Pressure Sodium
- Lamp Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # VM1S070
- Zoro # G0996204
- UPC # 783936010175
- Country of Origin United States
- Category Hazardous Location Lighting Fixtures
Dimensions
Length | 13 9/16 in |
Height | 3 7/8 in |
Width | 11 7/8 in |
Overall Length | 13 9/16 in |
Overall Height | 3 7/8 in |
Overall Width | 11 7/8 in |
Description
High Pressure Sodium Light Fixture, Lighting Technology High Pressure Sodium, Lumens 6,300 lm, Number of Bulbs 1, Overall Height 3 7/8 in, Overall Length 13 9/16 in, Overall Width 11 7/8 in, Safety Rating Class I, Division 2, Group A, B, C, D, Class I, Zone 2 AEx nAnR, Class I, Zone 2 Ex nR, Class II, Divisions 1 and 2, Group E, F, G, Class III, Class l, Group IIC, Group llB, Group llA, Zone 2, Color Temperature 2500K, Emergency Battery Backup No, 120/277/347/480V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For LIGHT BULB LAMP, F25T8350BL18INTF (F25T8/350BL/18IN/TF)
- LUMARK Led, 26W, Lg, Unv Wl/Lwlv Mt, 120-277V, C Brz (XTOR3B)
- NUVO Emergency Light - 90min Backup - Dual Head - 120/277V (67/130)
- SATCO Bulb, LED, 4W, 120V, T9, Base E26, 22K (S9971)
- KILLARK Mounting Splice Box Ceiling 4 Hub (VMX2B)
- KILLARK Floodlight, Hazardous Location, HPS, S51 (KFS400-76)
- KILLARK Linear LED, 5598 lm, 120 to 277VAC, 46.5 W (L1L730D)
- KILLARK Incandescent Light Fixture, A-23/PS-25 (EMI20)
- KILLARK Incandescent Light Fixture (NV2IG15BSG)
- KILLARK Incandescent Fixture, With 2PDH1 2PDG7 (NV2IG15XSG)
- LARSON ELECTRONICS Hazardous Location LED Fixture, 150W (EPLC2-HB-150LED-RT)
- Killark Hazardous Location Lighting Fixtures