Shop All Hazardous Location Lighting Fixtures
Killark
High Pressure Sodium Light Fixture, S55
Mfr # VM3S150
Zoro # G3245821
product price: $366.99
/ea
Free Shipping & Returns
$366.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Type Hazardous Location
- Fixture Wattage 150
- Lamp Watts 150
- Lamp Type High Pressure Sodium
- Voltage 120/208/240/277V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # VM3S150
- Zoro # G3245821
- UPC # 783936966090
- Country of Origin United States
- Category Hazardous Location Lighting Fixtures
Dimensions
Length | 13 9/16 in |
Height | 5 3/8 in |
Width | 11 7/8 in |
Overall Height | 5 3/8 in |
Overall Length | 13 9/16 in |
Overall Width | 11 7/8 in |
Description
High Pressure Sodium Light Fixture, Lighting Technology High Pressure Sodium, Lumens 16,000 lm, Number of Bulbs 1, Overall Height 5 3/8 in, Overall Length 13 9/16 in, Overall Width 11 7/8 in, Safety Rating Class I, Division 2, Group A, B, C, D, Class I, Group IIC, IIB, IIA, Class II, Divisions 1 and 2, Group E, F, G, Class III, Divisions 1 and 2, Zone 2, Color Temperature 2500K, Emergency Battery Backup No, 120/277/347/480V AC, Ambient Temp. Range -40 Degrees to 149 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E F15t8/sp41 replacement light bulb lamp (F15T8/SP41 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Osram Sylvania M3-rn-t8-1ll-a-120 (M3-RN-T8-1LL-A-120 OSRAM SYLVANIA)
- SATCO 8 Watt G40 LED Lamp, Clear, Medium Base, 90 CRI, 4000K, 120 Volts (S21259)
- ILC Replacement for Feit Electric Bp71/2s/cw replacement light bulb lamp, 2PK (BP71/2S/CW FEIT ELECTRIC)
- KILLARK Incandescent Fixture, With 2PDH1 2PDG6 (NV2IG15ASG)
- KILLARK LED Light Fixture, Haz Location, Fluted (EML4530)
- KILLARK Incandescent Light Fixture, A-23/PS-25 (EMI20)
- KILLARK Metal Halide Light Fixture, M135 (VM5P400)
- KILLARK LED Fixture, V Series, 13W (VSL1330)
- KILLARK Linear LED, 5598 lm, 120 to 277VAC, 46.5 W (L1L730D)
- POINT LIGHTING FAA L-810 Single Obstruction Light DC (POL-21006-3F-R-34B-S2)
- Killark Hazardous Location Lighting Fixtures