Shop All Hazardous Location Lighting Fixtures
Killark
High Pressure Sodium Light Fixture, S54
Mfr # VM1S100
Zoro # G1209381
product price: $360.99
/ea
Free Shipping & Returns
$360.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Type Hazardous Location
- Fixture Wattage 100
- Lamp Type High Pressure Sodium
- Lamp Watts 100
- Ambient Temp. Range -40 Degrees to 149 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # VM1S100
- Zoro # G1209381
- UPC # 783936010182
- Country of Origin United States
- Category Hazardous Location Lighting Fixtures
Dimensions
Length | 13 9/16 in |
Height | 3 7/8 in |
Width | 11 7/8 in |
Overall Length | 13 9/16 in |
Overall Height | 3 7/8 in |
Overall Width | 11 7/8 in |
Description
High Pressure Sodium Light Fixture, Lighting Technology High Pressure Sodium, Lumens 9,500 lm, Number of Bulbs 1, Overall Height 3 7/8 in, Overall Length 13 9/16 in, Overall Width 11 7/8 in, Safety Rating Class I, Division 2, Group A, B, C, D, Class I, Zone 2 AEx nAnR, Class I, Zone 2 Ex nR, Class II, Divisions 1 and 2, Group E, F, G, Class III, Class l, Group IIC, Group llB, Group llA, Zone 2, Color Temperature 2500K, Emergency Battery Backup No, 120/277/347/480V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS LED Linear Lamp, 1600 lm, 3500K Color Temp (LED10ET8/G/4/835)
- BAYCO LIGHT BULB CHANGER 7 pc KIT (BYLBC-600SDLBD)
- ILC Replacement for Light Bulb / Lamp HIT 100w/g12/4k/uvs replacement light bulb lamp (HIT 100W/G12/4K/UVS LIGHT BULB / LAMP)
- LUMAPRO Miniature LED Bulb, L24PSB, 0.5W, T2, 24V (L24PSB-W)
- KILLARK Linear LED, 5598 lm, 120 to 277VAC, 46.5 W (L1L730D)
- KILLARK Incandescent Light Fixture, A-23/PS-25 (EMI20)
- KILLARK LED Light Fixture, Haz Location, Fluted (EML4530)
- KILLARK Floodlight, Hazardous Location, HPS, S51 (KFS400-76)
- KILLARK Incandescent Light Fixture (NV2IG15BSG)
- KILLARK Incandescent Fixture, With 2PDD1 (EMI20B2G)
- LARSON ELECTRONICS Explosion Proof Lighting, T8, 64W (EPL-48-2L-T8-SFC)
- Killark Hazardous Location Lighting Fixtures