Shop All Hazardous Location Lighting Fixtures
Killark
High Pressure Sodium Light Fixture, S50
Mfr # EZS250
Zoro # G2180631
product price: $1,556.99
/ea
Free Shipping & Returns
$1,556.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Type Hazardous Location
- Fixture Wattage 250
- Lamp Type High Pressure Sodium
- Lamp Watts 250
- Ambient Temp. Range -40 Degrees to 149 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # EZS250
- Zoro # G2180631
- UPC # 783936142128
- Country of Origin United States
- Category Hazardous Location Lighting Fixtures
Dimensions
Length | 11 1/4 in |
Height | 22 1/4 in |
Width | 11 1/4 in |
Overall Height | 11 9/16 in |
Overall Width | 26 3/8 in |
Overall Length | 11 9/16 in |
Description
High Pressure Sodium Light Fixture, Lighting Technology High Pressure Sodium, Lumens 30,000 lm, Number of Bulbs 1, Overall Height 11 9/16 in, Overall Length 11 9/16 in, Overall Width 26 3/8 in, Color Temperature 2500K, Emergency Battery Backup No, 120/277/347/480V AC, Ambient Temp. Range -40 Degrees to 149 Degrees F, CA Title 24 Compliant No, Color Rendering Index 80, For Bulb Type High Pressure Sodium, For Max. Bulb Wattage 250 W, For Number of Bulbs 1, Housing Color Tan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO HOME Halo Home Rl56 Bluetooth (RL56069BLE40AWH)
- LITHONIA LIGHTING LED Striplight 2ft, Switchable 35K/40K/5 (CSS L24 ALO15 MVOLT SWW3 80CRI M6)
- EXO Floodlight, LED, 120V, 2239 lm (LBUL-20-3K)
- RAYOVAC No Led Tactical Handheld Flashlight, 260 lm (RN3AAA-BXT)
- KILLARK Incandescent Light Fixture, A19/A21 (NV2IG15)
- KILLARK Linear LED, 5598 lm, 120 to 277VAC, 46.5 W (L1L730D)
- KILLARK MH Fixture, With 2PDE4 And 2PDG7 (VM3P170X2GLG)
- KILLARK Incandescent Fixture, With 2PDD1 (EMI20B2G)
- KILLARK Metal Halide Light Fixture, M137 (EZP170)
- KILLARK Incandescent Fixture, With 2PDH1 2PDG7 (NV2IG15XSG)
- POINT LIGHTING FAA L-810 Double Obstruction Light AC with Photocontrol AC (POL-21006-1F-R-34B-D2-P)
- Killark Hazardous Location Lighting Fixtures