Shop All Strobe and Flashing Lights
Killark
Hazardous Warning Light, Xenon, Red
Mfr # NVSZMFG26R
Zoro # G2170682
original price:
$401.88
14% off
Free Shipping & Returns
$341.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flashes per Minute 60-80
- Current Drawn 0.40A DC
- Housing Material Glass Filled Polyester
- Width 4 3/4 in
- Light Output 50 Candela
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Killark
- MFR # NVSZMFG26R
- Zoro # G2170682
- Country of Origin United States
- Category Strobe and Flashing Lights
Dimensions
Width | 4 3/4 in |
Height | 11 3/16 in |
Diameter | 4 3/4 in |
Depth | 4 3/4 in |
Details
Flashes per Minute | 60-80 |
Current Drawn | 0.40A DC |
Housing Material | Glass Filled Polyester |
Light Output | 50 Candela |
Lamp Type | Xenon |
Power Source | 12 to 80V DC |
Operating Temp. | -22 Degrees to 104 Degrees F |
Lens Design | Dome |
Lens Material | Lexan(R) |
Lamp Life | 10,000 hr |
Rating | IP66, NEMA 3, 4, 4X |
Item | Hazardous Warning Light,Xenon,Red |
Description
Hazardous Warning Light,Xenon,Red, Lamp Type Xenon, Flashes per Minute 60-80, Light Output 50 Candela, Lamp Life 10,000 hr, Lens Design Dome, Lens Material Lexan(R), Housing Material Glass Filled Polyester, Operating Temp. -22 Degrees to 104 Degrees F, Rating IP66, NEMA 3, 4, 4X, Power Source 12 to 80V DC, Current Drawn 0.40A DC, Width 4 3/4 in, Depth 4 3/4 in, Height 11 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, Lock, PK40 (121448)
- ALTA Knee Pads, Hard Cap, Navy, PR (50903)
- SIGNMISSION OSHA Sign, 12" H, 18" W, Rigid Plastic, Danger Area Under Construction Do Not Enter, Landscape (OS-WS-P-1218-L-12034)
- ANSELL 15-1/2" Chemical Resistant Gloves, Laminated Film, 8, 1 PR (02-100)
- KILLARK Indicating Light (GOB3-R23C N34)
- KILLARK Indicating Light (GOB3-G23C N34)
- VITALITE Warning Light, Amber, LED, 5-1/8" D (121SLED-120A-M1)
- DAYTON Tower Light, 56mm, Steady, Flash, Red (26ZT26)
- FEDERAL SIGNAL Beacon Warning Light, Red, LED (SLM100R)
- FEDERAL SIGNAL StreamLine Low Profile LED Light, 90-240VAC, Green, 4 Flash Patterns (LP22LED-090-240G)
- FEDERAL SIGNAL Spire(R) LED Beacon, Single Color (100TR-A)
- Killark Safety Alarms and Warnings