Shop All Strobe and Flashing Lights
Killark
Hazardous Warning Light, Xenon, Amber, 120V
Mfr # NVSZMFG01A
Zoro # G1186927
original price:
$388.62
12% off
new price: $341.99
/ea
Free Shipping & Returns
$341.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Design Dome
- Lamp Type Xenon
- Power Source 120V AC
- Flashes per Minute 60-80
- Light Output 50 Candela
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # NVSZMFG01A
- Zoro # G1186927
- Country of Origin United States
- Category Strobe and Flashing Lights
Dimensions
Depth | 4 3/4 in |
Height | 11 3/16 in |
Diameter | 4 3/4 in |
Width | 4 3/4 in |
Details
Lens Design | Dome |
Lamp Type | Xenon |
Power Source | 120V AC |
Flashes per Minute | 60-80 |
Light Output | 50 Candela |
Lamp Life | 10,000 hr |
Current Drawn | 0.04A AC |
Rating | IP66, NEMA 3, 4, 4X |
Housing Material | Glass Filled Polyester |
Operating Temp. | -22 Degrees to 104 Degrees F |
Lens Material | Lexan(R) |
Item | Hazardous Warning Light,Xenon,Amber,120V |
Description
Hazardous Warning Light,Xenon,Amber,120V, Lamp Type Xenon, Flashes per Minute 60-80, Light Output 50 Candela, Lamp Life 10,000 hr, Lens Design Dome, Lens Material Lexan(R), Housing Material Glass Filled Polyester, Operating Temp. -22 Degrees to 104 Degrees F, Rating IP66, NEMA 3, 4, 4X, Power Source 120V AC, Current Drawn 0.04A AC, Width 4 3/4 in, Depth 4 3/4 in, Height 11 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Die Cut Number Label, 2, 10 Cards, PK10 (DBV-5-2-10)
- SPILL-X Caustic-Neutralizing Kit, 6PK (GEN529)
- EDWARDS SIGNALING Pull Station, Hex Screw, Single, DPDT (MPSR1-DHTW-GE)
- BRADY Blk Tag, 2 x 2 In, Brs, Rnd, 3/16 In, PK25 (23211)
- KILLARK Indicating Light (GOB3-G23C N34)
- KILLARK Indicating Light (GOB3-R23C N34)
- EDWARDS SIGNALING Warning Light, 9W Halogen, 24VDC, Red (125HALFR24D)
- EDWARDS SIGNALING Warning Light, LED, 120VAC, Green, 65 FPM (105XBRMG120A)
- EDWARDS SIGNALING Warning Light, Strobe Tube, 120VAC, Clear (105HISTC-N5)
- SCHNEIDER ELECTRIC Rotating Mirror, Red, 120VAC (XVR13G04L)
- FLAREALERT LED Road Flare Kit, 1 Watt, Green (B3GBP2)
- Killark Safety Alarms and Warnings