Shop All Strobe and Flashing Lights
Killark
Hazardous Warning Light, LED, Red
Mfr # NVSLCFG26R
Zoro # G3236231
product price: $378.99
/ea
Free Shipping & Returns
$378.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Output 70.8 Candela
- Rating IP66, NEMA 3, 4, 4X
- Housing Material Glass Filled Polyester
- Lamp Type Led
- Lens Design Integral Inverted Cone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # NVSLCFG26R
- Zoro # G3236231
- UPC # 783936067452
- Country of Origin United States
- Category Strobe and Flashing Lights
Dimensions
Depth | 4 3/4 in |
Width | 4 3/4 in |
Diameter | 4 3/4 in |
Height | 6 7/8 in |
Details
Light Output | 70.8 Candela |
Rating | IP66, NEMA 3, 4, 4X |
Housing Material | Glass Filled Polyester |
Lamp Type | Led |
Lens Design | Integral Inverted Cone |
Lamp Life | 50,000 hr |
Lens Material | Lexan(R) |
Current Drawn | 0.20A DC |
Flashes per Minute | 420 Microflashes |
Power Source | 12 to 80V DC |
Operating Temp. | -40 Degrees to 104 Degrees F |
Item | Hazardous Warning Light,LED,Red |
Description
Hazardous Warning Light,LED,Red, Lamp Type LED, Flashes per Minute 420 Microflashes, Light Output 70.8 Candela, Lamp Life 50,000 hr, Lens Design Integral Inverted Cone, Lens Material Lexan(R), Housing Material Glass Filled Polyester, Operating Temp. -40 Degrees to 104 Degrees F, Rating IP66, NEMA 3, 4, 4X, Power Source 12 to 80V DC, Current Drawn 0.20A DC, Width 4 3/4 in, Depth 4 3/4 in, Height 6 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEESE Outerwear Economy Series 48" Rain Coat-Black-5X (10165-31-2-BLK-5X)
- MCR SAFETY Leather Welding Sleeve W Strap 25 Lengt (38425MW)
- PIP Cut-Resistant Gloves, 2XL, 11" L, PR, PK12 (19-D326/XXL)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1401157)
- KILLARK Indicating Light (GOB3-R23C N34)
- KILLARK Indicating Light (GOB3-G23C N34)
- FEDERAL SIGNAL Hazardous Warning Light, Strobe Tube, Red (151XST-120R)
- PENTALIFT Inside Light Assemblies, Green Inside Li (060-0201)
- FEDERAL SIGNAL Warning Light, LED, Amber/White, PC, 0.6A (MPSW9-AW)
- SCHNEIDER ELECTRIC Warning Light, LED, Red, 24VAC or 24-48VDC (XVBL4B4)
- DAYTON Tower Light Sounder Tier, Black, 50mm, 120V (30XT47)
- Killark Strobe and Flashing Lights