Shop All Strobe and Flashing Lights
Killark
Hazardous Warning Light, LED, Green
Mfr # NVSLCFG25G
Zoro # G2863673
original price:
$428.00
11% off
new price: $376.99
/ea
Free Shipping & Returns
$376.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Material Lexan(R)
- Operating Temp. -40 Degrees to 104 Degrees F
- Width 4 3/4 in
- Depth 4 3/4 in
- Light Output 100 Candela
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # NVSLCFG25G
- Zoro # G2863673
- UPC # 783936067360
- Country of Origin United States
- Category Strobe and Flashing Lights
Dimensions
Width | 4 3/4 in |
Depth | 4 3/4 in |
Height | 6 7/8 in |
Diameter | 4 3/4 in |
Details
Lens Material | Lexan(R) |
Operating Temp. | -40 Degrees to 104 Degrees F |
Light Output | 100 Candela |
Current Drawn | 0.04A AC |
Lamp Life | 50,000 hr |
Power Source | 120/240V AC |
Lamp Type | Led |
Housing Material | Glass Filled Polyester |
Flashes per Minute | 420 Microflashes |
Rating | IP66, NEMA 3, 4, 4X |
Lens Design | Integral Inverted Cone |
Item | Hazardous Warning Light,LED,Green |
Description
Hazardous Warning Light,LED,Green, Lamp Type LED, Flashes per Minute 420 Microflashes, Light Output 100 Candela, Lamp Life 50,000 hr, Lens Design Integral Inverted Cone, Lens Material Lexan(R), Housing Material Glass Filled Polyester, Operating Temp. -40 Degrees to 104 Degrees F, Rating IP66, NEMA 3, 4, 4X, Power Source 120/240V AC, Current Drawn 0.04A AC, Width 4 3/4 in, Depth 4 3/4 in, Height 6 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Entrance Mat, Brown, 3 ft. W x 4 ft. L (109S0034BR)
- EMERGENCY ZONE Folding Saw (403)
- WEARWELL 10 ft. L x PVC Surface With Recycled Urethane Sponge, 1/2" Thick (496.12X2X10BK)
- DUPONT Disposable Clothing, 3XL, White, Tyvek, Zipper (CVZ11-XXXL)
- KILLARK Indicating Light (GOB3-G23C N34)
- KILLARK Indicating Light (GOB3-R23C N34)
- WERMA Warning Light, 115VAC, Panel/Conduit Mount (20810067)
- KELLEY Inside Light Assemblies, Green Inside Li (061-244)
- FEDERAL SIGNAL Warning Light, LED, Amber/White, PC, 0.6A (MPSW9-AW)
- SPECO TECHNOLOGIES Weather Resistant Strobe Flasher, Red (SFR12)
- SCHNEIDER ELECTRIC Indicator bank, Harmony XVB, illuminated unit, plastic, yellow, 70mm, flashing, for bulb or LED, 48... 230V AC (XVBC4M8)
- Killark Strobe and Flashing Lights