Shop All Strobe and Flashing Lights
Killark
Hazardous Warning Light, LED, Amber
Mfr # NVSLCFG25A
Zoro # G2173561
original price:
$420.00
10% off
new price: $376.99
/ea
Free Shipping & Returns
$376.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Source 120/240V AC
- Light Output 148 Candela
- Lens Design Integral Inverted Cone
- Depth 4 3/4 in
- Rating IP66, NEMA 3, 4, 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # NVSLCFG25A
- Zoro # G2173561
- UPC # 783936067346
- Country of Origin United States
- Category Strobe and Flashing Lights
Dimensions
Depth | 4 3/4 in |
Diameter | 4 3/4 in |
Height | 6 7/8 in |
Width | 4 3/4 in |
Details
Power Source | 120/240V AC |
Light Output | 148 Candela |
Lens Design | Integral Inverted Cone |
Rating | IP66, NEMA 3, 4, 4X |
Flashes per Minute | 420 Microflashes |
Current Drawn | 0.04A AC |
Operating Temp. | -40 Degrees to 104 Degrees F |
Lamp Life | 50,000 hr |
Housing Material | Glass Filled Polyester |
Lamp Type | Led |
Lens Material | Lexan(R) |
Item | Hazardous Warning Light,LED,Amber |
Description
Hazardous Warning Light,LED,Amber, Lamp Type LED, Flashes per Minute 420 Microflashes, Light Output 148 Candela, Lamp Life 50,000 hr, Lens Design Integral Inverted Cone, Lens Material Lexan(R), Housing Material Glass Filled Polyester, Operating Temp. -40 Degrees to 104 Degrees F, Rating IP66, NEMA 3, 4, 4X, Power Source 120/240V AC, Current Drawn 0.04A AC, Width 4 3/4 in, Depth 4 3/4 in, Height 6 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYSTEM SENSOR Sampling Tube, 10 Ft. (DST10)
- BRADY Eye Wash Sign, 14 in Height, 10 in Width, Aluminum, Rectangle, English (49010)
- SAFE HANDLER Safe Handler Clear Lens Color Temple White Safety Glasses (BLSH-ESCR-CLLCT-SG11W-12)
- NMC Harmful Irritant Ghs Label, Pk5, Material: Adhesive Backed Vinyl (GHS206AP)
- KILLARK Indicating Light (GOB3-R23C N34)
- KILLARK Indicating Light (GOB3-G23C N34)
- SCHNEIDER ELECTRIC Rotating Mirror, Red, 230VAC (XVR13M04L)
- FLAREALERT LED Road Flare, 1 Watt, Yellow (YBP.2)
- EDWARDS SIGNALING Warning Light, LED, 24VDC, Red, 65 FPM (105XBRMR24D)
- EDWARDS SIGNALING Flashing Light with Horn, 120VAC, Amb Lens (51A-N5-40W)
- FEDERAL SIGNAL Status Indicator, Amber, Green, Red, LED (SLM1450)
- Killark Safety Alarms and Warnings