Shop All Strain Relief Connector
This Product is Discontinued
Killark
Hazardous Location Cable Connector, Male (Discontinued)
Mfr # MCX2WW
Zoro # G6322117
This Product is Discontinued
Key Features
- Style - Connector Straight
- Male/Female Male
- Cord Dia. Range 0.50" to 0.63"
- Material Copper Free Aluminum
- Box Connection 3/4 in MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # MCX2WW
- Zoro # G6322117
- UPC # 783936960562
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Cord Dia. Range | 0.50" to 0.63" |
Hub Trade Size | 3/4" |
Length - Box to End of Connector | 2.6 in |
Length | 3.00" |
Min. Throat Dia. | 0.39" |
Conduit Trade Size | 3/4 in |
Details
Item | Hazardous Location Cable Connector |
Style - Connector | Straight |
Male/Female | Male |
Material | Copper Free Aluminum |
Box Connection | 3/4 in MNPT |
For Use With | Jacketed Metal Clad Cable |
Color | Silver and Red |
Liquid Tight / Dust Tight | Dust Tight |
Standards | cCSAus, NEMA Rating 3, 4X, IP66 |
Connector Type | Straight |
Conduit Fitting Material | Copper Free Aluminum |
Use With - Conduit | Jacketed Metal Clad Cable |
Cable Clamping Method | Compression Nut |
Item - Conduit Fitting | Hazardous Location Conduit Fitting |
Color - Conduit Fitting | Silver |
Hazardous Location Rating | Class I, Division 1 and 2, Groups A, B, C, D; Class I, Zones 1 and 2, Group IIC, Zone 20; Class II, Division 1 and 2, Groups E, F, G; Class III |
Description
Hazardous Location Cable Connector, Style - Connector Straight, Conduit Fitting Material Copper Free Aluminum, Conduit Trade Size 3/4 in, Box Connection 3/4 in MNPT, Cable Clamping Method Compression Nut, Use With - Conduit Jacketed Metal Clad Cable, Length - Box to End of Connector 2.6 in, Color - Conduit Fitting Silver
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.