Shop All Emergency Lights
Killark
Hazard Location Fixtures
Mfr # NVSZMFG01RXG
Zoro # G2000153
Free Shipping & Returns
$477.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology Xenon
- Mounting Ceiling
- Housing Material Polyester
- Type Flashing
- Dia. (In.) 7.26
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Killark
- MFR # NVSZMFG01RXG
- Zoro # G2000153
- UPC # 00783936071077
- Country of Origin Multiple
- Category Emergency Lights
Dimensions
Dia. (In.) | 7.26 |
Width (In.) | 4.22 |
Nominal Height | 11 3/16 in |
Nominal Width | 4 35/64 in |
Height (In.) | 11.19 |
Length (In.) | 4.22 |
Overall Height | 11 1/4 in |
Overall Width | 4 1/2 in |
Nominal Size - Fixtures | 1/2 ft x 1/2 ft |
Description
Hazardous Location Signal Light, LED Lamp Type, Lamp Quantity 1, Lamp Watts 2.7 W, Fixture Wattage 2.7, Voltage 120V AC, Polycarbonate Lense, Designed for Indoor and Outdoor Applications, Red Strobe Color, Resists Corrosive Effects of Most Chemicals, Hydrocarbons and Solvents, Yes Lamp Included, Ambient Temp. Range -40 Degrees to 104 Degrees F, Housing Material Polyester, Gray Housing Finish, Ceiling Mounting, Includes Guard, Marine Rated (US Only), NEMA 4X
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALUX Cz 2X4 Rbfacrln, 5000Lm, 3500K, Unv0-10Vdd (24CZ-LD5-50-UNV-L835-CD1-U)
- STREAMLIGHT Black Rechargeable Led Tactical Handheld Flashlight, 615 lm lm (74502)
- SATCO 2.4 W miniature - T2 1/2 - 10000 Hours - Miniature Bayonet Base - 130V (S7762)
- SHAT-R-SHIELD Fluorescent, 28W, T5, 4100K, PK40 (73541S)
- KILLARK KILLARK LED Lamps, Hazardous Location Signal Light (NVSLCFG25RAG)
- MAXLITE Led Shop Light Wht 23W (SL2-48231-50)
- DUAL-LITE EM Double, Remote Head, LED, indoor/outdoor (CRHO2)
- BEGHELLI Wet Location, Vandal Resistant Emergency Light (BRV1242-2MR167WLED-AT-NC-120277347V-US)
- HUBBELL LIGHTING Hubbell LED Dark Bronze Nomally On AC & Emergency Unit, Wet & Cold Rated, Photo Control (CUWZ-PC-HTR)
- DUAL-LITE HUBBELL LIGHTING - DUAL-LITE 2 LED Lamps, Emergency Light (EV2)
- UNIVERSAL SECURITY INSTRUMENTS AUTOMATIC EMERGENCY LIGHTING SYSTEM (HE-430N)
- Killark Emergency Lights