Shop All Emergency Lights
Killark
Hazard Location Fixtures
Mfr # NVSZMFG01GXG
Zoro # G1338924
Free Shipping & Returns
$444.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology Xenon
- Mounting Ceiling
- Housing Material Polyester
- Ambient Temp. Range -40 Degrees to 104 Degrees F
- Fixture Type - Decorative and Surface Mount Fixtures Hazardous Location Signal Light
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Killark
- MFR # NVSZMFG01GXG
- Zoro # G1338924
- UPC # 00783936067506
- Country of Origin Multiple
- Category Emergency Lights
Dimensions
Width (In.) | 4.22 |
Dia. (In.) | 7.26 |
Nominal Width | 4 35/64 in |
Nominal Height | 11 3/16 in |
Height (In.) | 11.19 |
Length (In.) | 4.22 |
Overall Height | 11 1/4 in |
Nominal Size - Fixtures | 1/2 ft x 1/2 ft |
Overall Width | 4 1/2 in |
Description
Hazardous Location Signal Light, LED Lamp Type, Lamp Quantity 1, Lamp Watts 2.7 W, Fixture Wattage 2.7, Voltage 120V AC, Polycarbonate Lense, Designed for Indoor and Outdoor Applications, Green Strobe Color, Resists Corrosive Effects of Most Chemicals, Hydrocarbons and Solvents, Yes Lamp Included, Ambient Temp. Range -40 Degrees to 104 Degrees F, Housing Material Polyester, Gray Housing Finish, Ceiling Mounting, Includes Guard, Marine Rated (US Only), NEMA 4X
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Satco 9.6a19/led/2700k/e26 replacement light bulb lamp (9.6A19/LED/2700K/E26 SATCO)
- DEWALT Led Rechargeable Worklight Kit 250 to 500lm (DCL050/DCB203)
- LITHONIA LIGHTING Emergency Light, LED, 9.6VDC, 9-23/32" L (ELM2L B UVOLT LTP SDRT M12)
- KEYSTONE Capacitor for 1000W Metal Halide, CAP-1000MH (CAP-1000MH)
- KILLARK KILLARK LED Lamps, Hazardous Location Signal Light (NVSLCFG25RAG)
- ALEDDRA G2 Emergency LED T8, 15W, 5000K, 4ft (LLT-4-EM-T8-G2-15W-50K)
- DUAL-LITE EM Double, Remote Head, LED, indoor/outdoor (CRHO2)
- ELCO LIGHTING LED Emergency Light (EE80L)
- EMERGI-LITE OF ABB INSTALLATIONS PRODUCTS Emergi-Lite Escort Emergency Light - 6V, 2- 4W LED MR16 LED Lamps (PRO-3N-LA)
- DUAL-LITE Wet Location Remote Head, 1 Lamp, 6V, 5W, Voltage - Emergency Lighting and Exit Signs: 6 (OCR-S-B-0605)
- DUAL-LITE EM Double, Remote Head, LED, indoor/outdoor (CRHI2)
- Killark Emergency Lights