Shop All Emergency Lights
Killark
Hazard Location Fixtures
Mfr # NVSZMFG01GAG
Zoro # G2792596
Free Shipping & Returns
$440.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology Xenon
- Mounting Pendant
- Housing Material Polyester
- IP Rating 66
- Type Flashing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Killark
- MFR # NVSZMFG01GAG
- Zoro # G2792596
- UPC # 783936070933
- Country of Origin Multiple
- Category Emergency Lights
Dimensions
Nominal Height | 11 35/64 in |
Width (In.) | 4.22 |
Dia. (In.) | 7.26 |
Height (In.) | 11.55 |
Length (In.) | 4.22 |
Nominal Width | 4 3/8 in |
Overall Height | 11 1/2 in |
Overall Width | 4 3/8 in |
Nominal Size - Fixtures | 1/2 ft x 1/2 ft |
Description
Hazardous Location Signal Light, LED Lamp Type, Lamp Quantity 1, Lamp Watts 2.7 W, Fixture Wattage 2.7, Voltage 120V AC, Polycarbonate Lense, Designed for Indoor and Outdoor Applications, Green Strobe Color, Resists Corrosive Effects of Most Chemicals, Hydrocarbons and Solvents, Yes Lamp Included, Ambient Temp. Range -40 Degrees to 104 Degrees F, Housing Material Polyester, Gray Housing Finish, Pendant Mounting, Includes Guard, Marine Rated (US Only), NEMA 4X
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCESS LIGHTING Ulko, Outdoor LED Flush Mount, Bronze Finish, Acrylic Lens Acrylic (20076LEDD-BRZ/ACR)
- HALO Baffle Trim, 693 (693WB)
- ILC Replacement for CEC Industries H11-55w replacement light bulb lamp (H11-55W CEC INDUSTRIES)
- ILC Replacement for Halco F32t8blb replacement light bulb lamp (F32T8BLB HALCO)
- KILLARK KILLARK LED Lamps, Hazardous Location Signal Light (NVSLCFG25RAG)
- PERFORMANCE TOOL Wilmar WLMW2237 1;000 Lumen; 120V LED Drop Light (WLMW2237)
- COMPASS Emergency Outdoor Single Remote Lamp Head (CWRS)
- LITHONIA LIGHTING Emergency Light Head, LED, 5 W, 2 Lamps (ELMRE SP1100L T M12)
- GLOBAL INDUSTRIAL 2 Head Square LED Emergency Unit w/ Adjustable Optics and Ni-Cad Battery Backup (500789)
- FULHAM FULHAM FIREHORSE 2 LED Lamps, Emergency Light, Lamp Type: Led (FHEM16W)
- COMPASS Emergency Light, LED, 13-1/4" W x 5-3/8" L (CSWEU2LED)
- Killark Emergency Lights