Shop All Emergency Lights
Killark
Hazard Location Fixtures
Mfr # NVSZMFG01AAG
Zoro # G2239937
Free Shipping & Returns
$476.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology Xenon
- Mounting Pendant
- Housing Material Polyester
- Nominal Width 4 3/8 in
- Flashes per Minute 60-80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Killark
- MFR # NVSZMFG01AAG
- Zoro # G2239937
- Country of Origin Multiple
- Category Emergency Lights
Dimensions
Nominal Width | 4 3/8 in |
Nominal Height | 11 35/64 in |
Dia. (In.) | 7.26 |
Height (In.) | 11.55 |
Width (In.) | 4.22 |
Length (In.) | 4.22 |
Overall Height | 11 1/2 in |
Overall Width | 4 3/8 in |
Nominal Size - Fixtures | 1/2 ft x 1/2 ft |
Description
Hazardous Location Signal Light, LED Lamp Type, Lamp Quantity 1, Lamp Watts 2.7 W, Fixture Wattage 2.7, Voltage 120V AC, Polycarbonate Lense, Designed for Indoor and Outdoor Applications, Amber Strobe Color, Resists Corrosive Effects of Most Chemicals, Hydrocarbons and Solvents, Yes Lamp Included, Ambient Temp. Range -40 Degrees to 104 Degrees F, Housing Material Polyester, Gray Housing Finish, Pendant Mounting, Includes Guard, Marine Rated (US Only), NEMA 4X
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LED Rope Light, 5000K, 6 Ft, 120V (30F519)
- CELEBRATIONS LED LGHT BRST TWK RED (LEDLBST100RDTWA)
- SYLVANIA Metal Halide 6Pk (MS400/BU-ONLY)
- RCA LED Linear Luminaire, 94-31/64"Lx5-5/16"W (SH8B2465NU50)
- KILLARK KILLARK LED Lamps, Hazardous Location Signal Light (NVSLCFG25RAG)
- HUBBELL LIGHTING Hubbell CORS Outdoor Singlee Head Remote LED Fixture, 3VDC (CORS)
- ALEDDRA G4 Emergency LED T5, Automatic Self-testing, 22W, 5000K, 4ft (LLT-4-EM-T5-G4-22W-50K)
- EMERGI-LITE 30W 120V-AC EMERGENCY AND EXIT LIGHTING (WX14R)
- PERFECT HOLIDAY Perfect Holiday 5140 96 LED Fairy Curtain Lights - Battery Operated (5140)
- ALEDDRA G2 3CCT Emergency LED T8, 8W, 4-ft (LLT-2-EM-T8-G2-8W-3CCT)
- COMPASS Emergency Light, 12-1/2" L, LED, 120/277V (CU2SQ)
- Killark Emergency Lights