Shop All Emergency Lights
Killark
Hazard Location Fixtures
Mfr # NVSLCFG26RBG
Zoro # G0716676
original price:
$623.87
18% off
Free Shipping & Returns
$506.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology LED
- Mounting Wall
- Housing Material Polyester
- Description/Special Features Polycarbonate Lense, Designed for Indoor and Outdoor Applications, Red Strobe Color, Resists Corrosive Effects of Most Chemicals, Hydrocarbons and Solvents
- Nominal Length 7 17/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Killark
- MFR # NVSLCFG26RBG
- Zoro # G0716676
- Country of Origin Multiple
- Category Emergency Lights
Dimensions
Nominal Length | 7 17/64 in |
Length (In.) | 4.22 |
Nominal Width | 4 35/64 in |
Nominal Height | 7 31/32 in |
Width (In.) | 7.26 |
Height (In.) | 7.96 |
Dia. (In.) | 7.26 |
Nominal Size - Fixtures | 1/2 ft x 1/2 ft |
Overall Length | 7 1/4 in |
Overall Width | 4 1/2 in |
Overall Height | 8 in |
Description
Hazardous Location Signal Light, LED Lamp Type, Lamp Quantity 1, Lamp Watts 1 W, Fixture Wattage 1, Voltage 12-80V DC, Polycarbonate Lense, Designed for Indoor and Outdoor Applications, Red Strobe Color, Resists Corrosive Effects of Most Chemicals, Hydrocarbons and Solvents, No Lamp Included, Ambient Temp. Range -40 Degrees to 104 Degrees F, Housing Material Polyester, Powder Epoxy Paint Housing Finish, Wall Mounting, Includes Guard, Marine Rated (US Only), NEMA 4X
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECTROLINE Fluorescent Leak Detection Lamp, LED (SPI-LTP)
- ILC Replacement for Kulka 530-6 (530-6 KULKA)
- PELICAN Headlamp, ABS, Spot Beam, Sliding Head (2690C)
- ILC Replacement for Circon Alu-2b replacement light bulb lamp (ALU-2B CIRCON)
- KILLARK KILLARK LED Lamps, Hazardous Location Signal Light (NVSLCFG25RAG)
- DUAL-LITE HUBBELL LIGHTING - DUAL-LITE LED Lamps, Emergency Lights (DYN12I-06L)
- ALEDDRA G3 Plus Emergency LED T8, Automatic Self-testing, 15W, 4000K, 4ft (LLT-4-EM-T8-G3PLUS-15W-40K)
- BIG BEAM Emergency Light, LED, 120/277V, 8W, Beige (LS2SC6S36)
- PORTOR 8W Universal LED Emergency Battery Back-up (PT-EMG-8W)
- COMPASS HUBBELL LIGHTING COMPASS LED Lamps, Remote Head (CIRD)
- ILB GOLD Replacement For Sure-Lites Lm1 Emergency Lighting 5Ah Agm With F1 Terminals Battery (WX-69BE-7)
- Killark Emergency Lights