Shop All Emergency Lights
Killark
Hazard Location Fixtures
Mfr # NVSLCFG26RAG
Zoro # G2353321
original price:
$611.33
25% off
Free Shipping & Returns
$452.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology LED
- Mounting Pendant
- Housing Material Polyester
- Type Flashing
- Max. Fixture Wattage 1 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Killark
- MFR # NVSLCFG26RAG
- Zoro # G2353321
- UPC # 783936070377
- Country of Origin Multiple
- Category Emergency Lights
Dimensions
Nominal Height | 6 35/64 in |
Width (In.) | 4.22 |
Nominal Width | 4 17/32 in |
Height (In.) | 6.55 |
Dia. (In.) | 7.26 |
Length (In.) | 4.22 |
Nominal Size - Fixtures | 1/2 ft x 1/2 ft |
Overall Height | 6 1/2 in |
Overall Width | 4 1/2 in |
Description
Hazardous Location Signal Light, LED Lamp Type, Lamp Quantity 1, Lamp Watts 1 W, Fixture Wattage 1, Voltage 12-80V DC, Polycarbonate Lense, Designed for Indoor and Outdoor Applications, Red Strobe Color, Resists Corrosive Effects of Most Chemicals, Hydrocarbons and Solvents, No Lamp Included, Ambient Temp. Range -40 Degrees to 104 Degrees F, Housing Material Polyester, Powder Epoxy Paint Housing Finish, Pendant Mounting, Includes Guard, Marine Rated (US Only), NEMA 4X
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAILHEAD GEAR Revolving Safety/Warning Light, Red (RM18-LED R)
- ILC Replacement for Feit Electric Esl14tm replacement light bulb lamp (ESL14TM FEIT ELECTRIC)
- SATCO 13W T8 U-Bend LED - 50K Hours - Medium Bi Pin Base - CCT Selectable - Type B - White - 120-277V (S18412)
- HALO Tapered Metal Baffle, 6100 (6100WB)
- KILLARK KILLARK LED Lamps, Hazardous Location Signal Light (NVSLCFG25RAG)
- LITHONIA LIGHTING Emergency Light, LED, 9.6VDC, 9-23/32" L (ELM2L B UVOLT LTP SDRT M12)
- BEGHELLI LED Emergency Light (PLSEUNV)
- LITHONIA LIGHTING Emergency Light, LED, 6VDC, 9-7/32"L, 4.8W (ELM2LF M12)
- LUMAPRO Emergency Light, 8-7/8in. H, 5.4W, Incand (40CP79)
- ALEDDRA G3 3CCT Emergency LED T8, 8W, 2-ft (LLT-2-EM-T8-G3-8W-3CCT)
- COMMERCIAL ELECTRIC Combo 14-W Equivalent Integrated LED White Exit Sign and Emergency Light with Ni-Cad 9.6-V Battery (EECLEDRG120277)
- Killark Emergency Lights