Shop All Emergency Lights
Killark
Hazard Location Fixtures
Mfr # NVSLCFG26GXG
Zoro # G1287885
original price:
$549.95
16% off
Free Shipping & Returns
$459.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology LED
- Mounting Ceiling
- Housing Material Polyester
- Lamp Type LED
- Nominal Height 6 11/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Killark
- MFR # NVSLCFG26GXG
- Zoro # G1287885
- UPC # 783936070582
- Country of Origin Multiple
- Category Emergency Lights
Dimensions
Nominal Height | 6 11/32 in |
Length (In.) | 4.22 |
Dia. (In.) | 4.75 |
Height (In.) | 6.34 |
Width (In.) | 4.22 |
Nominal Width | 4 35/64 in |
Nominal Size - Fixtures | 1/2 ft x 1/2 ft |
Overall Width | 4 1/2 in |
Overall Height | 8 in |
Overall Length | 7 1/4 in |
Description
Hazardous Location Signal Light, LED Lamp Type, Lamp Quantity 1, Lamp Watts 1 W, Fixture Wattage 1, Voltage 12-80V DC, Polycarbonate Lense, Designed for Indoor and Outdoor Applications, Green Strobe Color, Resists Corrosive Effects of Most Chemicals, Hydrocarbons and Solvents, No Lamp Included, Ambient Temp. Range -40 Degrees to 104 Degrees F, Housing Material Polyester, Powder Epoxy Paint Housing Finish, Ceiling Mounting, Includes Guard, Marine Rated (US Only), NEMA 4X
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Ushio Ush-350ds replacement light bulb lamp (USH-350DS USHIO)
- GE LAMPS LED U-Tube, T8, 13W, 5000K (LED13ET8/U6/850)
- SYLVANIA HID ED37 E39 WHT 400W (64036)
- HALO Frost Glass Lens, 6150 (6150TBZ)
- KILLARK KILLARK LED Lamps, Hazardous Location Signal Light (NVSLCFG25RAG)
- LUMAPRO Emergency Light, 8-7/8in. H, 5.4W, Incand (40CP79)
- LITHONIA LIGHTING Emergency Light, LED, 6VDC, 9-7/32"L, 4.8W (ELM2LF M12)
- COMPASS HUBBELL LIGHTING COMPASS 2 LED Lamps, Emergency Light (CU2WG)
- DUAL-LITE HUBBELL LIGHTING - DUAL-LITE LED Lamps, Emergency Lights (DYN12-06L)
- FULHAM FULHAM FIREHORSE 2 LED Lamps, Emergency Light (FHEM10W)
- LITHONIA LIGHTING ACUITY LITHONIA 2 Halogen Lamps, Emergency Light (ELT632CNY)
- Killark Emergency Lights