Shop All Emergency Lights
Killark
Hazard Location Fixtures
Mfr # NVSLCFG26ABG
Zoro # G1129746
original price:
$534.31
5% off
Free Shipping & Returns
$506.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology LED
- Mounting Wall
- Housing Material Polyester
- Length (In.) 4.22
- Flashes per Minute 420 Microflashes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Killark
- MFR # NVSLCFG26ABG
- Zoro # G1129746
- Country of Origin Multiple
- Category Emergency Lights
Dimensions
Length (In.) | 4.22 |
Nominal Height | 7 31/32 in |
Nominal Width | 4 35/64 in |
Nominal Length | 7 17/64 in |
Width (In.) | 7.26 |
Dia. (In.) | 7.26 |
Height (In.) | 7.96 |
Nominal Size - Fixtures | 1/2 ft x 1/2 ft |
Overall Length | 7 1/4 in |
Overall Height | 8 in |
Overall Width | 4 1/2 in |
Description
Hazardous Location Signal Light, LED Lamp Type, Lamp Quantity 1, Fixture Wattage 1, Voltage 12-80V DC, Polycarbonate Lense, Designed for Indoor and Outdoor Applications, Amber Strobe Color, Resists Corrosive Effects of Most Chemicals, Hydrocarbons and Solvents, No Lamp Included, Ambient Temp. Range -40 Degrees to 104 Degrees F, Housing Material Polyester, Powder Epoxy Paint Housing Finish, Wall Mounting, Includes Guard, Marine Rated (US Only), NEMA 4X, CSA Enclosure Type 4X
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING Mini LED Step Light with Angled Louver (ELST64BZ)
- LUXRITE A19 LED Light Bulbs Dusk to Dawn 9W (60W Equivalent) 800LM 5000K Bright White E26 Base 2-Pack (LR21473-2PK)
- LUMAPRO LUMAPRO 3.6W, B3 1/2 Miniature Incandescent Light Bulb (KPR113-10PK)
- RAILHEAD GEAR Revolving Safety/Warning Light, Blue (RM18-LED B)
- KILLARK KILLARK LED Lamps, Hazardous Location Signal Light (NVSLCFG25RAG)
- DUAL-LITE HUBBELL LIGHTING - DUAL-LITE LED Lamps, Emergency Lights (DYN6I)
- ALEDDRA G3 Emergency LED T8, 8W, 4000K, 2ft (LLT-2-EM-T8-G3-8W-40K)
- DUAL-LITE HUBBELL LIGHTING - DUAL-LITE 2 LED Lamps, Emergency Light (EV4D)
- DUAL-LITE HUBBELL LIGHTING - DUAL-LITE LED Lamps, Emergency Lights (DYN12I-06L)
- NUVO Remote Emergency Light - Low-Voltage Backup - Single Head (67/134)
- LITHONIA LIGHTING Emergency Light, LED, 6VDC, 9-23/32"L, 4.8W (ELM2L B M12)
- Killark Emergency Lights