Shop All Emergency Lights
Killark
Hazard Location Fixtures
Mfr # NVSLCFG25GXG
Zoro # G1573442
original price:
$560.32
17% off
Free Shipping & Returns
$459.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lighting Technology LED
- Mounting Ceiling
- Housing Material Polyester
- Standards Marine Rated (US Only), NEMA 4X, CSA Enclosure Type 4X
- Fixture Voltage 120 to 240V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Killark
- MFR # NVSLCFG25GXG
- Zoro # G1573442
- UPC # 00783936070537
- Country of Origin Multiple
- Category Emergency Lights
Dimensions
Length (In.) | 4.22 |
Height (In.) | 6.34 |
Dia. (In.) | 4.75 |
Nominal Width | 4 35/64 in |
Width (In.) | 4.22 |
Nominal Height | 6 11/32 in |
Overall Width | 17 1/2 in |
Overall Length | 5 1/2 in |
Overall Height | 5 1/2 in |
Nominal Size - Fixtures | 1/2 ft x 1/2 ft |
Description
Hazardous Location Signal Light, LED Lamp Type, Lamp Quantity 1, Fixture Wattage 1, Voltage 120-240V AC, Polycarbonate Lense, Designed for Indoor and Outdoor Applications, Green Strobe Color, Resists Corrosive Effects of Most Chemicals, Hydrocarbons and Solvents, No Lamp Included, Ambient Temp. Range -40 Degrees to 104 Degrees F, Housing Material Polyester, Powder Epoxy Paint Housing Finish, Ceiling Mounting, Includes Guard, Marine Rated (US Only), NEMA 4X, CSA Enclosure Type 4X
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC Color Match Flood Light, 400 Lumen (50SL)
- SATCO 30 W R20 Incandescent - Frost - 2000 Hours - 185L - Medium Base - 120V (S3210)
- SONA ENTERPRISES 6 51 LED 2IN1 29 UV 22 White LED Flashlight WLanyard (FL34UV51)
- FENIX HM61R V2.0 1600 Lumen Rechargeable Headlamp (HM61RV2)
- KILLARK KILLARK LED Lamps, Hazardous Location Signal Light (NVSLCFG25RAG)
- ALEDDRA G2 3CCT Emergency LED T8, 8W, 4-ft (LLT-2-EM-T8-G2-8W-3CCT)
- DUAL-LITE HUBBELL LIGHTING - DUAL-LITE 2 LED Lamps, Emergency Light (EVHC12)
- DUAL-LITE EZ-2 Series LED Emergency Light (EZ-2L)
- DUAL-LITE EM Double, Remote Head, LED, indoor/outdoor (CRHI2)
- LITHONIA LIGHTING Lithonia Lighting® Emergency LED Exit Sign Combo Unit W/ Square Lamp Heads, White (ECRG-SQ-M6)
- DUAL-LITE Emergency, LED, Lght, Self-Diagnostics, Unv (CU2SQSD)
- Killark Emergency Lights