Shop All Emergency Lights
Killark
Hazard Location Fixtures
Mfr # NVSLCFG25GAG
Zoro # G3464465
original price:
$611.33
25% off
Free Shipping & Returns
$455.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology LED
- Mounting Pendant
- Housing Material Polyester
- Housing Finish Powder Epoxy Paint
- Includes Guard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Killark
- MFR # NVSLCFG25GAG
- Zoro # G3464465
- UPC # 783936070339
- Country of Origin Multiple
- Category Emergency Lights
Dimensions
Dia. (In.) | 4.75 |
Length (In.) | 4.22 |
Width (In.) | 4.22 |
Height (In.) | 6.55 |
Nominal Height | 6 35/64 in |
Nominal Width | 4 17/32 in |
Overall Height | 5 1/2 in |
Overall Length | 5 1/2 in |
Overall Width | 17 1/2 in |
Nominal Size - Fixtures | 1/2 ft x 1/2 ft |
Description
Hazardous Location Signal Light, LED Lamp Type, Lamp Quantity 1, Fixture Wattage 1, Voltage 120-240V AC, Polycarbonate Lense, Designed for Indoor and Outdoor Applications, Green Strobe Color, Resists Corrosive Effects of Most Chemicals, Hydrocarbons and Solvents, No Lamp Included, Ambient Temp. Range -40 Degrees to 104 Degrees F, Housing Material Polyester, Powder Epoxy Paint Housing Finish, Pendant Mounting, Includes Guard, Marine Rated (US Only), NEMA 4X, CSA Enclosure Type 4X
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DITTO 16.5W LED BR40 4000K 103' beam Medium 120V Dim (S9640)
- ADVANCE PHILIPS ADVANCE 59 Watts, 2 Lamps, Electronic Ballast (ICN-2M32-MC)
- NUVO LED Landscape Flood 9W --Light - Gray Finish (62-1204)
- DESIGNERS FOUNTAIN Bayport Dark Sky 1-Light Bronze Steel Line Voltage Outdoor Weather Resistant Post Light (31336-BZ)
- KILLARK KILLARK LED Lamps, Hazardous Location Signal Light (NVSLCFG25RAG)
- ALEDDRA G2 3CCT Emergency LED T8, 8W, 4-ft (LLT-2-EM-T8-G2-8W-3CCT)
- LITHONIA LIGHTING ACUITY LITHONIA 2 LED Lamps, Emergency Light (WLTU LED)
- LITHONIA LIGHTING Emergency Exit Light, Contractor, Black (EU2C B M6)
- DUAL-LITE HUBBELL LIGHTING - DUAL-LITE LED Lamps, Emergency Lights (DYN6I)
- COOPER LIGHTING Emergency LED Light (SEL17)
- NUVO Emergency Light - 90min Backup - Tri-Head - 120/277V (67/133)
- Killark Emergency Lights