Shop All Emergency Lights
Killark
Hazard Location Fixtures
Mfr # NVSLCFG25AXG
Zoro # G1365524
original price:
$560.32
17% off
Free Shipping & Returns
$459.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology LED
- Mounting Ceiling
- Housing Material Polyester
- Length (In.) 4.22
- Lamp Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Killark
- MFR # NVSLCFG25AXG
- Zoro # G1365524
- UPC # 00783936070513
- Country of Origin Multiple
- Category Emergency Lights
Dimensions
Length (In.) | 4.22 |
Width (In.) | 4.22 |
Nominal Height | 6 11/32 in |
Dia. (In.) | 4.75 |
Nominal Width | 4 35/64 in |
Height (In.) | 6.34 |
Overall Width | 17 1/2 in |
Overall Height | 5 1/2 in |
Nominal Size - Fixtures | 1/2 ft x 1/2 ft |
Overall Length | 5 1/2 in |
Description
Hazardous Location Signal Light, LED Lamp Type, Lamp Quantity 1, Fixture Wattage 1, Voltage 120-240V AC, Polycarbonate Lense, Designed for Indoor and Outdoor Applications, Amber Strobe Color, Resists Corrosive Effects of Most Chemicals, Hydrocarbons and Solvents, No Lamp Included, Ambient Temp. Range -40 Degrees to 104 Degrees F, Housing Material Polyester, Powder Epoxy Paint Housing Finish, Ceiling Mounting, Includes Guard, Marine Rated (US Only), NEMA 4X, CSA Enclosure Type 4X
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JANDORF Specialty Hardw 60372 No. 6 Chain Connector - White (3403417)
- SATCO 13W LED Retrofit Downlight - 5-6 in. Round Starfish IOT - RGB & Tunable White - 120V 90 CRI White (S11570)
- BULBRITE 11-Watt Equivalent S14 Clear Dimmable Edison LED Light Bulb Warm White, 4PK (861411)
- ILC Replacement for Panasonic Fq13e27.u/2 replacement light bulb lamp (FQ13E27.U/2 PANASONIC)
- KILLARK KILLARK LED Lamps, Hazardous Location Signal Light (NVSLCFG25RAG)
- DUAL-LITE EM Double, Remote Head, LED, indoor/outdoor (CRHO2)
- LITHONIA LIGHTING Emergency Light Head, LED, 5 W, 2 Lamps (ELMRE SP1100L T M12)
- LITHONIA LIGHTING LED Wet Location Emergency Light/Exit (WLTC 1 R TPS M4)
- ECOGECKO EcoGecko 75008 Aromatherapy Essential Aroma Oil Diffuser with Color Changing LED Lights (75008)
- GLOBAL INDUSTRIAL 2 Head LED Emergency Light Adjustable Optics Ni-Cad Battery Backup (500780)
- ALEDDRA G2 Emergency LED T8, 15W, 5000K, 4ft, 25PK (LLT-4-EM-T8-G2-15W-50K)
- Killark Emergency Lights