Shop All Hazardous Location Lighting Accessories
Killark
Haz Loc Fixt, 16WLED, Ceiling, 3/4In, Glass
Mfr # VSL1630F2HG
Zoro # G2585532
product price: $619.99
/ea
Free Shipping & Returns
$619.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Fixture Body
- Linkable Up To Unlinkable
- LED Replacement For 100W INC
- Mounting Ceiling
- Max. Fixture Wattage 16 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # VSL1630F2HG
- Zoro # G2585532
- UPC # 783936092485
- Country of Origin Multiple
- Category Hazardous Location Lighting Accessories
Dimensions
Nominal Length | 4 3/4 in |
Nominal Height | 3 3/4 in |
Nominal Width | 4 in |
Overall Height | 3 3/4 in |
Nominal Size - Fixtures | 1/2 ft x 1/2 ft |
Overall Width | 4 in |
Overall Length | 4 3/4 in |
Description
Hazardous Location Fixture Combo, 3/4 in Hub Fixture Type, LED Lamp Type, Lamp Watts 16 W, Fixture Wattage 16, Mounting Bracket Item Number 22P058 & 22P059, Voltage 120 to 277V AC, Ambient Temp. Range -40 Degrees to 131 Degrees F, Housing Material Aluminum, Powder Epoxy Paint Housing Finish, Ceiling Mounting, Includes Fixture Body, Class I, Div2, Groups A,B,C,D Class I, Zone 2, Groups IIC, IIB, IIA Class II, Div 2, Groups F,G Class III Suitable for wet locations Enclosure Type 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 6 Sloped Ceiling Medium Base IC Airtight Remodel Housing" (EL918RICA)
- ILC Replacement for Trojan UV 3614 replacement light bulb lamp (UV 3614 TROJAN)
- ILC Replacement for Athalon F21/2d/835/4p replacement light bulb lamp (F21/2D/835/4P ATHALON)
- ZORO SELECT Handheld Light, LED, 250lm, Black (797NP9)
- KILLARK Guard, For EZS, EZH, EZP, EZM (EZG1)
- KILLARK Mounting Hardware, For HFX Series (HXB-22)
- KILLARK 3/4 In Flexible Coupling (EKJ-28)
- KILLARK Wall Bracket, For NV2 And NV2XG Series (NV2BG)
- KILLARK Ceiling Mount, Splice Box, 1/2In (VBC-1)
- KILLARK Wire Guard, For VM5 Fixtures (VMAG40S)
- APPLETON ELECTRIC Ceiling Mounting Hood (KPC-75)
- Killark Hazardous Location Lighting Accessories