Shop All Hazardous Location Lighting Accessories
Killark
Haz Loc Fixt, 13WLED, Wall, 3/4In, Glass
Mfr # VSL1330W2HG
Zoro # G2585453
product price: $633.99
/ea
Free Shipping & Returns
$633.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Fixture Body, Wall Bracket
- Nominal Length 4 3/4 in
- Lighting Technology LED
- Color Rendering Index 70.0
- Housing Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # VSL1330W2HG
- Zoro # G2585453
- UPC # 783936091440
- Country of Origin Multiple
- Category Hazardous Location Lighting Accessories
Dimensions
Nominal Length | 4 3/4 in |
Nominal Width | 4 in |
Nominal Height | 3 3/4 in |
Nominal Size - Fixtures | 1/2 ft x 1/2 ft |
Overall Width | 4 in |
Overall Height | 3 3/4 in |
Overall Length | 4 3/4 in |
Description
Hazardous Location Fixture Combo, 3/4 in Hub Fixture Type, LED Lamp Type, Lamp Watts 13 W, Fixture Wattage 13, Mounting Bracket Item Number 22P058 & 22P061, Voltage 120 to 277V AC, Ambient Temp. Range -40 Degrees to 131 Degrees F, Housing Material Aluminum, Powder Epoxy Paint Housing Finish, Wall Mounting, Includes Fixture Body, Wall Bracket, Class I, Div2, Groups A,B,C,D Class I, Zone 2, Groups IIC, IIB, IIA Class II, Div 2, Groups F,G Class III Suitable for wet locations Enclosure Type 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EURI LIGHTING LED A15 40W Dim ES (VA15-3020e-4)
- HALO Reflector, 999 4" (999TBZ)
- KLEIN TOOLS Black, Orange No AAA, 235 lm (56028)
- PHILIPS G25 E26 Medium LED Bulb Soft White 60 Watt Equivalence 2 pk (564906)
- KILLARK Wall Bracket, For NV2 And NV2XG Series (NV2BG)
- KILLARK Guard, Gray (VAG-100)
- KILLARK Xcs0Mmr3 E Stop Haz Switch (XCS-0MMR3)
- KILLARK 3/4 In Flexible Coupling (EKJ-28)
- KILLARK Globe, Polycarbonate Red (VPLCG-100R)
- KILLARK Mounting Splice Box Pendant, For VM Serie (VMA2B)
- APPLETON ELECTRIC Box, Conduit Outlet (GRUE75-A)
- Killark Hazardous Location Lighting Accessories