Shop All Hazardous Location Lighting Accessories
Killark
Haz Loc Fixt, 13WLED, Ceiling, 3/4In, Glass
Mfr # VSL1330F2HG
Zoro # G2585447
product price: $607.99
/ea
Free Shipping & Returns
$607.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Adapter Plate, Fixture Body
- Lamp Watts 13 W
- Fixture Type - Decorative and Surface Mount Fixtures Hazardous Location Pendant
- Max. Fixture Wattage 13 W
- IP Rating 66
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # VSL1330F2HG
- Zoro # G2585447
- UPC # 783936091174
- Country of Origin Multiple
- Category Hazardous Location Lighting Accessories
Dimensions
Nominal Width | 4 in |
Nominal Height | 3 3/4 in |
Nominal Length | 4 3/4 in |
Overall Height | 3 3/4 in |
Overall Length | 4 3/4 in |
Nominal Size - Fixtures | 1/2 ft x 1/2 ft |
Overall Width | 4 in |
Description
Hazardous Location Fixture Combo, 3/4 in Hub Fixture Type, LED Lamp Type, Lamp Watts 13 W, Fixture Wattage 13, Mounting Bracket Item Number 22P058 & 22P059, Voltage 120 to 277V AC, Ambient Temp. Range -40 Degrees to 131 Degrees F, Housing Material Aluminum, Powder Epoxy Paint Housing Finish, Ceiling Mounting, Includes Adapter Plate, Fixture Body, Class I, Div2, Groups A,B,C,D Class I, Zone 2, Groups IIC, IIB, IIA Class II, Div 2, Groups F,G Class III Suitable for wet locations Enclosure Type 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Athalon F55/2d/830/4p replacement light bulb lamp (F55/2D/830/4P ATHALON)
- LIFE+GEAR 300 Lumen Rechargeable Headlamp (41-3919)
- ILC Replacement For SATCO S11223 (S11223)
- ILC Replacement for Coleman 5329-700 8D Classic replacement light bulb lamp (5329-700 8D CLASSIC COLEMAN)
- KILLARK 1Lb Sealing Compound (SC-1 LB)
- KILLARK Globe, Polycarbonate Green (VPLCG-100G)
- KILLARK Adapter Plate (VBA)
- KILLARK Mounting Splice Box Pendant, For VM Serie (VMA2B)
- KILLARK Ceiling Box, For NV2 Series (NV2XG)
- KILLARK Ceiling Mount, Splice Box, 3/4In (VBC-2)
- KILLARK Globe, Polycarbonate Clear (VPLCG-100)
- Killark Hazardous Location Lighting Accessories