Shop All Hazardous Location Lighting Accessories
Killark
Guard, Red
Mfr # VAG-100R
Zoro # G4598386
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Hazardous Location Lighting Accessory
- For Use With V Series
- Includes Red Guard
- Width (In.) 6 in
- Height (In.) 4.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # VAG-100R
- Zoro # G4598386
- UPC # 783936093147
- Country of Origin United States
- Category Hazardous Location Lighting Accessories
Dimensions
Width (In.) | 6 in |
Height (In.) | 4.5 in |
Length (In.) | 7.75 in |
Overall Length | 7 3/4 in |
Overall Height | 4 1/2 in |
Overall Width | 6 in |
Details
Item | Hazardous Location Guard |
Type | Hazardous Location Lighting Accessory |
For Use With | V Series |
Includes | Red Guard |
Standards | Class I, Division 2, Groups A, B, C, D, Class I, Zone 2, Groups IIC, IIB, IIA, Class II, Division 2, Groups F, G, Class III, Listed for Wet locations, NEMA 4 |
Description/Special Features | Red |
Color | Red |
Material | Aluminum |
Description
For Use With V Series, 7 3/4 in Overall Length, 6 in Overall Width, 4 1/2 in Overall Height, Not Applicable Gauge, Aluminum, Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Alinea Lw100 LED Replacement replacement light bulb lamp (LW100 LED REPLACEMENT ALINEA)
- STREAMLIGHT DC Cord, For Waypoint Rechargeable, Black (44923)
- ILC Replacement for Philips Fb34/spec30/6/ew/alto replacement light bulb lamp, 12PK (FB34/SPEC30/6/EW/ALTO PHILIPS)
- ILC Replacement for Ushio 1003842 replacement light bulb lamp (1003842 USHIO)
- KILLARK Drain Breathers (KDB-1)
- KILLARK 3/4 In Flexible Coupling (EKJ-28)
- KILLARK Mounting Splice Box Wall Mount (VMB2B)
- KILLARK Ceiling Mount, Splice Box, 3/4In (VBC-2)
- KILLARK Mounting Accessory, Steel Slipfitter (KFS-6)
- KILLARK Mounting Accessory, Steel Bracket (K4040)
- APPLETON ELECTRIC Outlet Box, 3/4" Hub (CPU20-75)
- Killark Hazardous Location Lighting Accessories