Shop All Hazardous Location Lighting Accessories
Killark
Guard, Gray
Mfr # VAG-100
Zoro # G4569765
product price: $48.19
/ea
$48.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Hazardous Location Lighting Accessory
- For Use With V Series
- Includes Guard
- Description/Special Features Gray
- Length (In.) 7.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # VAG-100
- Zoro # G4569765
- UPC # 783936670027
- Country of Origin Mexico
- Category Hazardous Location Lighting Accessories
Dimensions
Length (In.) | 7.75 in |
Width (In.) | 6 in |
Height (In.) | 4.5 in |
Overall Length | 7 3/4 in |
Overall Height | 4 1/2 in |
Overall Width | 6 in |
Details
Item | Hazardous Location Guard |
Type | Hazardous Location Lighting Accessory |
For Use With | V Series |
Includes | Guard |
Description/Special Features | Gray |
Standards | Class I, Division 2, Group A, B, C, D; Class I, Zone 2, Group IIC, IIB, IIA; Class II, Division 2, Group F, G; Class III; UL 1598 Listed; NEMA 4 |
Material | Aluminum |
Color | Gray |
Description
For Use With V Series, 7 3/4 in Overall Length, 6 in Overall Width, 4 1/2 in Overall Height, Not Applicable Gauge, Aluminum, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUNO LIGHTING LED Undercabinet Fixture (UPLD 22IN SWW4 90CRI WH)
- SONNET INDUSTRIES Sonnet Industries 7559 10 SUPER BRIGHT LED MAGNIFIER WITH 2.5 in. GLASS LENS (7559)
- SATCO 4 Watt B11 LED Lamp, Clear, Candelabra Base, 90 CRI, 3000K, 120 Volts, 3PK (S21367)
- JANDORF 8"" Detachable Harp (60127)
- KILLARK Wire Guard, For VM5 Fixtures (VMAG40S)
- KILLARK Globe, Polycarbonate Amber (VPLCG-100A)
- KILLARK Globe, Polycarbonate Clear (VPLCG-100)
- KILLARK Adapter Plate (VBA)
- KILLARK Mounting Box Wall Bracket (EZB2)
- KILLARK Mounting Hardware, For HFX Series (HXB-22)
- KILLARK Globe, Polycarbonate Red (VPLCG-100R)
- Killark Hazardous Location Lighting Accessories