Shop All Hazardous Location Lighting Accessories
Killark
Guard, For EZS, EZH, EZP, EZM
Mfr # EZG1
Zoro # G2206242
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Hazardous Location Lighting Accessory
- For Use With EZH, EZM, EZP, EZS
- Includes (3) 20W MR16 Lamps
- Description/Special Features Aluminum
- Length (In.) 9.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # EZG1
- Zoro # G2206242
- UPC # 783936142500
- Country of Origin Mexico
- Category Hazardous Location Lighting Accessories
Dimensions
Length (In.) | 9.75 in |
Height (In.) | 6.87 in |
Width (In.) | 9.75 in |
Overall Width | 9 3/4 in |
Overall Height | 6 4/5 in |
Overall Length | 9 3/4 in |
Details
Item | Hazardous Location Guard |
Type | Hazardous Location Lighting Accessory |
For Use With | EZH, EZM, EZP, EZS |
Includes | (3) 20W MR16 Lamps |
Description/Special Features | Aluminum |
Standards | Class I, Division 1 and 2, Group C, D, Class I, Zone 1 and 2, Group IIB, IIA, Class ll, Division 1 and 2, Group E, F, G, Class lll, Division 1 and 2, NEMA 7CD, 9EFG, UL Listed, UL 844 Listed, UL 924 Listed |
Material | Aluminum |
Color | Tan |
Finish | Powder Coated |
Description
For Use With EZH, EZM, EZP, EZS, 9 3/4 in Overall Length, 9 3/4 in Overall Width, 6 4/5 in Overall Height, Not Applicable Gauge, Aluminum, Powder Coated, Tan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Purification Bulb Ultraviolet 4 Pin Base G10Q-4, Replacement For Norman Lamps, Gph212T5L/4P (GPH212T5L/4P)
- ILC Replacement for Eiko Fml27/65k replacement light bulb lamp (FML27/65K EIKO)
- MAXLITE U-Bend LED Bulb, 120 to 277VAC, 15.5W (U15.5T8SE235)
- STREAMLIGHT Bandit Headlamp - Coy (Green/White Leds) (61707)
- KILLARK Globe, Polycarbonate Clear (VPLCG-100)
- KILLARK Mounting Accessory, Pole Bracket (4041)
- KILLARK Mounting Box Wall Bracket (EZB2)
- KILLARK 30Amp 600V Encl Switch Unfused (DEDS-30)
- KILLARK 3/4 In Flexible Coupling (EKJ-28)
- KILLARK Adapter Plate (VBA)
- KILLARK 270C Duraloy Iron Cover (270C)
- Killark Hazardous Location Lighting Accessories