Shop All Push Button Switches
Killark
Green And Red Push To Start Expl Proof, 6.375 in x 6 in x 4.375 in, Green-Red
Mfr # XCS0B4
Zoro # G3159786
product price: $312.99
/ea
Free Shipping & Returns
$312.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action SP (per circuit)
- Size 6.375 in x 6 in x 4.375 in
- Color Green-Red
- Contact Rating 60A INRUSH @ 120 VAC; 30A INRUSH @ 240 VAC; 15A INRUSH @ 480 VAC; 12A INRUSH @ 600 VAC; 6A BREAKING @ 120 VAC; 3A BREAKING @ 240 VAC; 1.5A BREAKING @ 480 VAC; 1.2A BREAKING @ 600 VAC; 10A CARRYING @ 120 VAC; 10A CARRYING @ 240 VAC; 10A CARRYING @ 480 VAC;
- Material Copper-free aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # XCS0B4
- Zoro # G3159786
- UPC # 783936890081
- Country of Origin United States
- Category Push Button Switches
Dimensions
Size | 6.375 in x 6 in x 4.375 in |
Height | 4.375 in |
Width | 6.000 in |
Depth | 37989 |
Length | 6.375 in |
Dimensions | 6.375 in x 6 in x 4.375 in |
Details
Action | SP (per circuit) |
Color | Green-Red |
Item | Green And Red Push To Start Expl Proof |
Contact Rating | 60A INRUSH @ 120 VAC; 30A INRUSH @ 240 VAC; 15A INRUSH @ 480 VAC; 12A INRUSH @ 600 VAC; 6A BREAKING @ 120 VAC; 3A BREAKING @ 240 VAC; 1.5A BREAKING @ 480 VAC; 1.2A BREAKING @ 600 VAC; 10A CARRYING @ 120 VAC; 10A CARRYING @ 240 VAC; 10A CARRYING @ 480 VAC; |
Material | Copper-free aluminum |
Type | Aluminum Cover With Two Push Buttons |
Series | XCS |
Amperage Rating | 10 A |
Hazardous Rating(s) | Class I, Divisions 1 & 2, Groups C, D;Class I, Zones 1 & 2, Groups IIB, IIA;Class II, Divisions 1 & 2, Groups E, F, G;Class III, Divisions 1 & 2 |
Special features | Killark XCS SERIES CONTROL STATION Control Stations provide control solutions in hazardous location areas to supply; START/STOP Motor Functions, LED Pilot Light Indications and more. Utilized in Class 1 Division 1 & 2, Class 1 Zone 1 & 2 areas for indoor use are a Non-Factory Sealed unit requiring the need for a conduit seal fitting. UL Listed and CSA Certified. |
Actuator | Momentary Pushbutton |
Number of Poles | 2, 2 |
Application | Hazardous locations due to the presence of flammable gases or vapors, combustible dusts, or easily ignitable fiber or flyings. Installations at petroleum refineries, chemical and petrochemical plants, and other processing or storage facilities where simil |
Frequency Rating | 50/60 Hz |
Back Box Type | SWB |
Description
Green And Red Push To Start Expl Proof
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel (A18P16)
- KLEIN TOOLS Universal BNC Compression Connectors RG6-R6Q 35-Pack (VDV813-613)
- LEGRAND Rj45 Snagless Boot Cover (6.0Mm Od) - Red - 50Pk (04755)
- PANDUIT Quick-Build Peg with RER1.25 pre-install (QB-RER1.25-X)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Black (ZB4BH02)
- SCHNEIDER ELECTRIC Push-button, Harmony 9001K, metal, mushroom 57mm, red, 30mm, 2 positions, push-pull, 1 NC (9001KR9R21H6)
- LEVITON CONTROLLER SWITCH WH DLV DIG SW 8BTN CLR CHGE KIT (CKDNK-80W)
- DAYTON Illuminated Push Button, 22 mm, 1NO/1NC, Yellow (30G203)
- ALLEN BRADLEY RED PUSHBUTTON (800FM-F4)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB4BC44)
- SCHNEIDER ELECTRIC Push Button, 30 mm, 1 NO/1 NC, 1NC, 1NO, Red (9001KR9R94H6)
- Killark Push Buttons & Indicators