Shop All Portable and Task Lighting Accessories
Killark
Glass Reflector, For VM2/VM5Q Fixtures
Mfr # VMR255
Zoro # G1808186
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Hazardous Location Lighting Accessory
- Width (In.) 7.56 in
- Height (In.) 6.32 in
- Length (In.) 6.32 in
- For Use With VM2 Series, VM5Q Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # VMR255
- Zoro # G1808186
- UPC # 783936822037
- Country of Origin United States
- Category Portable and Task Lighting Accessories
Dimensions
Width (In.) | 7.56 in |
Height (In.) | 6.32 in |
Length (In.) | 6.32 in |
Overall Length | 6 3/8 in |
Overall Width | 7 1/2 in |
Overall Height | 6 3/8 in |
Details
Item | Hazardous Location Glass, Reflector Type V |
Type | Hazardous Location Lighting Accessory |
For Use With | VM2 Series, VM5Q Series |
Color | Clear |
Material | Glass |
Standards | Class I, Divisions 2, Groups A, B, C, D, Class II, Groups E, F, G, Class III |
Reflector Type | Type V Refractor |
Description
Hazardous Location Glass, Reflector Type V, For Use With VM2 Series, VM5Q Series, 6 3/8 in Overall Length, 7 1/2 in Overall Width, 6 3/8 in Overall Height, Clear Color, Type V Refractor Reflector Type, Glass Material, Class I, Divisions 2, Groups A, B, C, D, Class II, Groups E, F, G, Class III Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Eiko Tt26/27 replacement light bulb lamp (TT26/27 EIKO)
- KEYSTONE T8 Instant Start Electronic Ballast, KTEB-232-UV-IS-N-P (KTEB-232-UV-IS-N-P)
- WALDMANN Tubular Light Mounting Bracket, Short L (190015995)
- ILC Replacement for Sylvania 150q/cl/mc/2(etg) 120v replacement light bulb lamp (150Q/CL/MC/2(ETG) 120V SYLVANIA)
- KILLARK Glass Globe, For NV2 Series (VCGP-100)
- KILLARK Glass Globe, For VM3 Fixtures (VMG17)
- KILLARK Glass Globe, Tempered Amber (VAMGP-100)
- KILLARK Glass Globe, Red (VRGP-100)
- KILLARK Glass Globe, Tempered Blue (VBGP-100)
- KILLARK Glass Globe, Tempered White (VWGP-100)
- LUMAPRO CFL Electronic Lamp 13W (EL189558PLC3G)
- Killark Portable and Task Lighting Accessories