Shop All Portable and Task Lighting Accessories
Killark
Glass Globe, Tempered White
Mfr # VWGP-100
Zoro # G4863266
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Hazardous Location Lighting Accessory
- For Use With V Series
- Standards Class I, Division 2, Groups A, B, C, D, Class I, Zone 2, Groups IIC, IIB, IIA, Class II, Division 2, Groups F, G, Class III, Listed for Wet Locations, NEMA 4
- Width (In.) 3.5 in
- Height (In.) 5.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Killark
- MFR # VWGP-100
- Zoro # G4863266
- UPC # 783936093260
- Country of Origin United States
- Category Portable and Task Lighting Accessories
Dimensions
Width (In.) | 3.5 in |
Height (In.) | 5.25 in |
Length (In.) | 3.5 in |
Overall Height | 5 1/4 in |
Overall Length | 3 1/2 in |
Overall Width | 3 1/2 in |
Details
Item | Hazardous Location Glass Globe |
Type | Hazardous Location Lighting Accessory |
For Use With | V Series |
Standards | Class I, Division 2, Groups A, B, C, D, Class I, Zone 2, Groups IIC, IIB, IIA, Class II, Division 2, Groups F, G, Class III, Listed for Wet Locations, NEMA 4 |
Description/Special Features | Tempered White |
Includes | Tempered Glass Globe |
Lens Color | White |
Description
Hazardous Location Glass Globe, For Use With V Series, 3 1/2 in Overall Length, 3 1/2 in Overall Width, 5 1/4 in Overall Height, White Lens Color, Tempered Glass Globe Includes, Class I, Division 2, Groups A, B, C, D, Class I, Zone 2, Groups IIC, IIB, IIA, Class II, Division 2, Groups F, G, Class III, Listed for Wet Locations, NEMA 4 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Light Bulb / Lamp 29371 Coil-twist-spiral replacement light bulb lamp (29371 COIL-TWIST-SPIRAL LIGHT BULB / LAMP)
- LUXRITE PAR20 LED Light Bulbs 7W (50W Equivalent) 500LM 5000K Bright White Dimmable E26 Base 4-Pack (LR31604-4PC)
- NEWHOUSE LIGHTING - OUTDOOR 48ft. Smart LED Outdoor String Lights, Smart Life App (SMSTRING15)
- ILC Replacement for Osram Sylvania 64628 replacement light bulb lamp (64628 OSRAM SYLVANIA)
- KILLARK Glass Globe, For NV2 Series (VCG-100)
- KILLARK Glass Globe, For NV2 Series (VCGP-100)
- KILLARK Glass Globe, Tempered Blue (VBGP-100)
- KILLARK Glass Globe, Tempered Amber (VAMGP-100)
- KILLARK Glass Globe, Red (VRGP-100)
- KILLARK Glass Globe, For VM3 Fixtures (VMG17)
- Killark Portable and Task Lighting Accessories