Shop All Portable and Task Lighting Accessories
Killark
Glass Globe, Tempered Amber
Mfr # VAMGP-100
Zoro # G4577431
original price:
$89.55
5% off
new price: $84.59
/ea
Free Shipping & Returns
$84.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Hazardous Location Lighting Accessory
- Width (In.) 3.5 in
- Standards Class I, Division 2, Groups A, B, C, D, Class I, Zone 2, Groups IIC, IIB, IIA, Class II, Division 2, Groups F, G, Class III, Listed for Wet Locations, NEMA 4
- Length (In.) 3.5 in
- Includes Tempered Glass Globe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # VAMGP-100
- Zoro # G4577431
- UPC # 783936671857
- Country of Origin United States
- Category Portable and Task Lighting Accessories
Dimensions
Width (In.) | 3.5 in |
Length (In.) | 3.5 in |
Height (In.) | 5.25 in |
Overall Width | 3 1/2 in |
Overall Height | 5 1/4 in |
Overall Length | 3 1/2 in |
Details
Item | Hazardous Location Glass Globe |
Type | Hazardous Location Lighting Accessory |
Standards | Class I, Division 2, Groups A, B, C, D, Class I, Zone 2, Groups IIC, IIB, IIA, Class II, Division 2, Groups F, G, Class III, Listed for Wet Locations, NEMA 4 |
Includes | Tempered Glass Globe |
For Use With | V Series |
Description/Special Features | Tempered Amber |
Pattern | No Pattern |
Lens Material | Glass |
Lens Color | Amber |
Description
Hazardous Location Glass Globe, For Use With V Series, 3 1/2 in Overall Length, 3 1/2 in Overall Width, 5 1/4 in Overall Height, No Pattern Pattern, Glass Lens Material, Amber Lens Color, Tempered Glass Globe Includes, Class I, Division 2, Groups A, B, C, D, Class I, Zone 2, Groups IIC, IIB, IIA, Class II, Division 2, Groups F, G, Class III, Listed for Wet Locations, NEMA 4 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania 64196 replacement light bulb lamp, 2PK (64196 OSRAM SYLVANIA)
- ILC Replacement for Eiko Ext-fg-24v replacement light bulb lamp (EXT-FG-24V EIKO)
- ILC Replacement for Astroscope 3000/2 replacement light bulb lamp (3000/2 ASTROSCOPE)
- WESTGATE DLSN6-30KLED 5" DISK LIGHT WITH PIR SENSOR, 120V, 10W, 650LM, 30K (DLSN6-30K)
- KILLARK Glass Globe, Tempered White (VWGP-100)
- KILLARK Glass Globe, For NV2 Series (VCGP-100)
- KILLARK Glass Globe, Red (VRGP-100)
- KILLARK Glass Globe, For VM3 Fixtures (VMG17)
- KILLARK Glass Globe, For NV2 Series (VCG-100)
- KILLARK Glass Globe, Tempered Blue (VBGP-100)
- BENCHPRO Task Light Frame, 72 W x 8 D x 6 H, Black (LF72)
- Killark Portable and Task Lighting Accessories