Shop All Portable and Task Lighting Accessories
Killark
Glass Globe, Red
Mfr # VRGP-100
Zoro # G4636107
Free Shipping & Returns
$90.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Hazardous Location Lighting Accessory
- For Use With V Series
- Length (In.) 3.5 in
- Includes Glass Globe
- Description/Special Features Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Killark
- MFR # VRGP-100
- Zoro # G4636107
- UPC # 783936810058
- Country of Origin United States
- Category Portable and Task Lighting Accessories
Dimensions
Length (In.) | 3.5 in |
Width (In.) | 3.5 in |
Height (In.) | 5.25 in |
Overall Height | 5 1/4 in |
Overall Width | 3 1/2 in |
Overall Length | 3 1/2 in |
Details
Item | Hazardous Location Glass Globe |
Type | Hazardous Location Lighting Accessory |
For Use With | V Series |
Includes | Glass Globe |
Description/Special Features | Red |
Standards | Class I, Division 2, Groups A, B, C, D, Class I, Zone 2, Groups IIC, IIB, IIA, Class II, Division 2, Groups F, G, Class III, Listed for Wet Locations, NEMA 4 |
Lens Color | Red |
Description
Hazardous Location Glass Globe, For Use With V Series, 3 1/2 in Overall Length, 3 1/2 in Overall Width, 5 1/4 in Overall Height, Red Lens Color, Glass Globe Includes, Class I, Division 2, Groups A, B, C, D, Class I, Zone 2, Groups IIC, IIB, IIA, Class II, Division 2, Groups F, G, Class III, Listed for Wet Locations, NEMA 4 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Recessed Troffer, T5, 63W, 120-277V (2SP5 G 2 28T5 A12125 MVOLT GEB10PS)
- JESCO S601 series Hard Wire Power Connector (S601-PC-HW)
- PRINCETON TEC PRINCETON TEC 275 Lumens, LED Black Headlamp (APX21-BK/DK)
- ILC Replacement for PHILIPS F40T12/COOL WHITE PLUS REPLACED BY (F40T12/COOL WHITE PLUS REPLACED BY PHILIPS)
- KILLARK Glass Globe, Tempered White (VWGP-100)
- KILLARK Glass Globe, For VM3 Fixtures (VMG17)
- KILLARK Glass Globe, For NV2 Series (VCG-100)
- KILLARK Glass Globe, Tempered Blue (VBGP-100)
- KILLARK Glass Globe, For NV2 Series (VCGP-100)
- KILLARK Glass Globe, Tempered Amber (VAMGP-100)
- WALDMANN Tubular Light Mounting Bracket, Short L (190015995)
- Killark Portable and Task Lighting Accessories