Shop All Portable and Task Lighting Accessories
Killark
Glass Globe, For VM5 Fixtures
Mfr # VMG40
Zoro # G2283836
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Hazardous Location Lighting Accessory
- For Use With VM5 Series
- Length (In.) 10.0 in
- Width (In.) 7.56 in
- Height (In.) 10.0 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # VMG40
- Zoro # G2283836
- UPC # 783936781112
- Country of Origin United States
- Category Portable and Task Lighting Accessories
Dimensions
Length (In.) | 10.0 in |
Width (In.) | 7.56 in |
Height (In.) | 10.0 in |
Overall Height | 10 in |
Overall Width | 7 1/2 in |
Overall Length | 10 in |
Details
Item | Hazardous Location Glass Globe |
Type | Hazardous Location Lighting Accessory |
For Use With | VM5 Series |
Lens Color | Clear |
Lens Material | Glass |
Pattern | Prismatic |
Description
Hazardous Location Glass Globe, For Use With VM5 Series, 10 in Overall Length, 7 1/2 in Overall Width, 10 in Overall Height, Prismatic Pattern, Glass Lens Material, Clear Lens Color, - Includes, - Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 40 W A19 Incandescent - Ceramic Yellow - 2000 Hours - Medium Base - 130V (S4983)
- FEIT ELECTRIC LED, 25 W, A21, Medium Screw (E26) (OM200/850/LED)
- DESIGNERS FOUNTAIN Oil Rubbed Bronze 3 Light 15.25in. Flush Mount with Alabaster Glass (1257L-ORB-AL)
- SATCO 45W LED HID Replacement - 50K EX39 - Type B BBP - Economy Hi-Pro (S49393)
- KILLARK Glass Globe, For NV2 Series (VCG-100)
- KILLARK Glass Globe, For NV2 Series (VCGP-100)
- KILLARK Glass Globe, Tempered Amber (VAMGP-100)
- KILLARK Glass Globe, For VM3 Fixtures (VMG17)
- KILLARK Glass Globe, Tempered White (VWGP-100)
- KILLARK Glass Globe, Red (VRGP-100)
- VISION-LUXO A Edge Mount Bracket, Gray (60001LG)
- Killark Portable and Task Lighting Accessories