Shop All Portable and Task Lighting Accessories
Killark
Glass Globe, For VM4 Fixtures
Mfr # VMG25
Zoro # G2080653
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Hazardous Location Lighting Accessory
- Height (In.) 6.32 in
- Length (In.) 6.32 in
- For Use With VM4 Series
- Width (In.) 7.56 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # VMG25
- Zoro # G2080653
- UPC # 783936781044
- Country of Origin United States
- Category Portable and Task Lighting Accessories
Dimensions
Height (In.) | 6.32 in |
Length (In.) | 6.32 in |
Width (In.) | 7.56 in |
Overall Length | 6 3/8 in |
Overall Width | 7 1/2 in |
Overall Height | 6 3/8 in |
Details
Item | Hazardous Location Glass Globe |
Type | Hazardous Location Lighting Accessory |
For Use With | VM4 Series |
Lens Material | Glass |
Lens Color | Clear |
Pattern | Prismatic |
Description
Hazardous Location Glass Globe, For Use With VM4 Series, 6 3/8 in Overall Length, 7 1/2 in Overall Width, 6 3/8 in Overall Height, Prismatic Pattern, Glass Lens Material, Clear Lens Color, - Includes, - Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for NORMAN LAMPS F28W/T5/835/ECO (F28W/T5/835/ECO NORMAN LAMPS)
- ILC Replacement for Satco S1826 replacement light bulb lamp (S1826 SATCO)
- GE LAMPS GE Biax (TM) 18W, T4 PL Plug-In Fluorescent Light Bulb (F18DBX/830/ECO4P)
- JANDORF Socket Pigtail Candelabra Base Lamp Socket (C60563)
- KILLARK Glass Globe, For NV2 Series (VCG-100)
- KILLARK Glass Globe, For VM3 Fixtures (VMG17)
- KILLARK Glass Globe, Tempered Amber (VAMGP-100)
- KILLARK Glass Globe, Tempered White (VWGP-100)
- KILLARK Glass Globe, For NV2 Series (VCGP-100)
- KILLARK Glass Globe, Tempered Blue (VBGP-100)
- SHAT-R-SHIELD Glass Globe, Coated, 6-3/4 x 3-1/4 In (G1002)
- Killark Portable and Task Lighting Accessories