Shop All Portable and Task Lighting Accessories
Killark
Glass Globe, For VM3 Fixtures
Mfr # VMG17
Zoro # G3360804
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Hazardous Location Lighting Accessory
- Height (In.) 6.32 in
- For Use With VM3 Series
- Length (In.) 6.32 in
- Width (In.) 5.31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Killark
- MFR # VMG17
- Zoro # G3360804
- UPC # 783936780993
- Country of Origin United States
- Category Portable and Task Lighting Accessories
Dimensions
Height (In.) | 6.32 in |
Length (In.) | 6.32 in |
Width (In.) | 5.31 in |
Overall Width | 5 1/4 in |
Overall Height | 6 3/8 in |
Overall Length | 6 3/8 in |
Details
Item | Hazardous Location Glass Globe |
Type | Hazardous Location Lighting Accessory |
For Use With | VM3 Series |
Lens Color | Clear |
Pattern | Prismatic |
Lens Material | Glass |
Description
Hazardous Location Glass Globe, For Use With VM3 Series, 6 3/8 in Overall Length, 5 1/4 in Overall Width, 6 3/8 in Overall Height, Prismatic Pattern, Glass Lens Material, Clear Lens Color, - Includes, - Standards
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Conair Be116t replacement light bulb lamp (BE116T CONAIR)
- BAYCO Bulb Changer Flood (LBC-200)
- WESTINGHOUSE 03977 250 Watt R40 Infrared Heat Lamp Floodlight Bulb (WE10893)
- ZORO SELECT Lighting Panels, Opal, Polycarbonate, PK5 (ZUSA-LDP-20A)
- KILLARK Glass Globe, Tempered White (VWGP-100)
- KILLARK Glass Globe, For NV2 Series (VCG-100)
- KILLARK Glass Globe, Tempered Blue (VBGP-100)
- KILLARK Glass Globe, For NV2 Series (VCGP-100)
- KILLARK Glass Globe, Red (VRGP-100)
- KILLARK Glass Globe, Tempered Amber (VAMGP-100)
- BENCHPRO Task Light Frame, 72 W x 8 D x 10 H, Black (LFA72)
- Killark Portable and Task Lighting Accessories